8'H Boltless Wide Span Metal Storage Rack Without Decking

8'H Boltless Wide Span Metal Storage Rack Without Decking

Boltless, wide span metal storage racks allow easy tool-free installation while providing valuable storage space. These warehouse racks feature 14 gauge steel uprights that measure 1-1/2” x 2-1/4” and 3 levels that adjust at 1-1/2” increments. Storage racks have a heavy-duty roll-formed steel frame with chip resistant gray baked enamel finish. All models have double riveted horizontal beams for maximum frame rigidity.

Choose the shelf capacity that meets your needs, including:

60"W models with 1200 lb. capacity and 72"W models with 900 lb. capacity include 1 center deck support per shelf.
96"W models with 800 lb. capacity include 3 center deck supports per shelf.
96"W models with 1100 lb. capacity include extra heavy duty C-channel beams and include 3 center deck supports per shelf.


W"
  • W"
D"
  • D"
SHELF CAPACITY LBS.
  • SHELF CAPACITY LBS.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS ADDITIONAL LEVEL
W" D" H" SHELF CAPACITY LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.117.47:66