5'H Boltless Wide Span Metal Storage Rack With Laminate Deck

5'H Boltless Wide Span Metal Storage Rack With Laminate Deck

Boltless, wide span metal storage racks include laminate decking to give you extra space for bulky materials. The laminate decking is made of sturdy 1/2” thick particleboard covered with a rugged white laminate. These storage racks have a boltless assembly with snap together components that require no nuts, bolts, clips or tools. Rack uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Units feature heavy-duty roll-formed steel framing with tan or gray chip resistant baked enamel finish. All models have double riveted beams for maximum frame rigidity.

Choose the shelf capacity that meets your needs, including:

60"W models with 1200 lb. capacity and 72"W models with 900 lb. capacity include 1 center deck support per shelf.
96"W models with 800 lb. capacity include 3 center deck supports per shelf.
96"W models with 1100 lb. capacity include extra heavy duty C-channel beams and include 3 center deck supports per shelf.


W"
  • W"
D"
  • D"
SHELF CAPACITY LBS.
  • SHELF CAPACITY LBS.
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS ADDITIONAL LEVEL
W" D" H" SHELF CAPACITY LBS. COLOR FINISH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE