8'H Boltless Wide Span Storage Rack With Laminate Deck
8'H Boltless Wide Span Storage Racks With Laminate Deck Are Ideal For Heavy Duty Use Providing Valuable Storage Space For Bulky Materials.
8'H Boltless Wide Span Storage Rack With Laminate Deck are constructed of decking made of sturdy 1/2" thick particleboard covered with rugged white laminate and 14 gauge steel uprights with chip resistant baked enamel finish for long lasting durability. Boltless racks assemble with snap together components for tool-free installation. Uprights measure 1-1/2" x 2-1/4" and support adjustable shelves at 1-1/2" increments. All models have double riveted beams for maximum frame rigidity. Available in a variety of shelf capacities to meet use. 60"L models with 1200 lb. capacity and 72"L models with 900 lb. capacity include 1 center deck support per shelf. 96"L models with 800 lb. capacity include 3 center deck supports per shelf. 96"L models with 1100 lb. capacity include extra heavy duty C-channel beams and include 3 center deck supports per shelf. Available in a variety of sizes. Capacities are 600 lbs, 750 lbs, 800 lbs, 900 lbs, 1,000 lbs, 1,100 lbs and 1,200 lbs. Color finishes are Gray and Tan. Additional shelves are also available.
8'H Boltless Wide Span Storage Rack With Laminate Deck Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.