5'H Boltless Wide Span Storage Rack With Wire Deck
These boltless, wide span storage racks with wire decking provide extra space for bulky materials. The sturdy, 3” square mesh wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout storage racks easily, improving fire safety and lowering insurance premiums. These racks have a boltless assembly with snap together components that require no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2” x 2-1/4” x 14 gauge steel. Storage racks include 3 shelves that adjust at 1-1/2” increments and heavy-duty roll-formed steel framing with a chip resistant gray baked enamel finish. All models have double riveted horizontal beams for maximum frame rigidity.
Choose the shelf capacity that meets your needs, including:
60"W models with 1200 lb. capacity per shelf and 72"W models with 900 lb. capacity include 1 center deck support per shelf.
96"W models with 800 lb. capacity per shelf include 3 center deck supports per shelf.
96"W models with 1100 lb. capacity per shelf include extra heavy duty C-channel beams and include 3 center deck supports per shelf.
5'H Boltless Wide Span Storage Rack With Wire Deck Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.