8'H Boltless Wide Span Metal Storage Rack With Wire Deck

8'H Boltless Wide Span Metal Storage Rack With Wire Deck

Boltless, wide span metal storage racks with wire decking provide valuable storage space for bulky materials. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout storage racks easily, improving fire safety and lowering insurance premiums. The sturdy wire construction includes 3” square mesh openings. These boltless racks snap together for tool free assembly. Units include 3 levels that adjust at 1-1/2” increments. Racks also have a heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. 14 gauge steel uprights measure 1-1/2” x 2-1/4”. All models have double riveted horizontal beams for maximum frame rigidity.

Choose the shelf capacity that meets your needs, including:

60"W models with 1200 lb. capacity per shelf and 72"W models with 900 lb. capacity include 1 center deck support per shelf.
96"W models with 800 lb. capacity per shelf include 3 center deck supports per shelf.
96"W models with 1100 lb. capacity per shelf include extra heavy duty C-channel beams and include 3 center deck supports per shelf.


W"
  • W"
D"
  • D"
SHELF CAPACITY LBS.
  • SHELF CAPACITY LBS.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ADDITIONAL LEVEL
W" D" H" SHELF CAPACITY LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:64