Meta Storage Boltless Tire Racks

Meta Storage Boltless Tire Racks

Meta Storage Boltless Tire Racks Provide Practical Space-Saving Solutions For Stationary Storage In Auto Shops And Warehouses.

Meta Storage Boltless Tire Racks safely store and display a variety of tires for short and long term storage. Racks are built with galvanized steel for lasting durability and strength. Racks provide easy mounting without screws for quick tool-free setup. Tire beams are height adjustable in 1" increments for variable adjustment to the size of stored tires. Starter units include tire and wheel shelving with disassembled frames. Add-On Units also available for expansion. Racks available with 3 or 4 levels. Shelf capacity is 331 lbs. Includes 5 year limited warranty. Dimensions vary per model.
Note on safety: Racks should be secured to prevent tilting.


COMPARE DIMENSIONS MANUFACTURERS STARTER ADD-ON
W" D" H" LEVELS PART # IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:27