Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Bin Storage (389)
Remove
Durham 72" Wide Jumbo Bin Cabinets
Remove
Narrow Your Results By:
Bin Quantity
212 (1)
264 (1)
Our Price
Under $1,508.00 (1)
Over $1,606.00 (1)





Durham 72" Wide Jumbo Bin Cabinets
Durham 72" Wide Jumbo Bin Cabinets 72" Super Wide Jumbo Bin Cabinets Are Ideal For Warehouses And Other Commercial And Industrial Applications.

Super Wide Jumbo Bin Cabinets are made of heavy duty all welded 14 gauge steel for long lasting durability. 212 durable polyethylene copolymer Hook-On-Bins® in 4 Different Sizes. Full height flush doors with fully welded piano hinges provide additional strength. 3 point locking system with 5/16" rods and padlockable handle (padlock not included). 650 lbs. door capacity; 78 cubic feet of overall storage space. 3 adjustable shelves, 500 lbs. each. Adjustable shelves rest on louvered panels and compression clips (no tools required). 6" high box style legs provide access for forklift trucks and allows lagging to the floor. Louvered back and door panels. Ships fully assembled. Gray powder coat finish

Bin Size Reference
STYLEW"D"H"
A453
B473
C6115
D8157
E16157



Durham 72" Wide Jumbo Bin Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BIN
W" D" H" TOTAL QTY QTY. (SIZE) SHELF QTY. IMAGE MODEL QTY PRICE
72248421296 (A), 96 (B), 8 (D), 12 (E)3
WBB517767$1,507.00
72248426496 (A), 96 (B), 36 (C), 24 (D), 12 (E)--
WBB517768$1,606.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)