Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,267 Items)
Sub Category
Bin Storage (389)
Remove
Durham Hook-On Bin Cabinets - 38" or 48" Wide
Remove
Narrow Your Results By:
Bin Quantity
102 (1)
128 (1)
132 (2)
176 (1)
192 (1)
  More...
Width Inches
36 (6)
48 (4)
Height Inches
72 (9)
84 (1)
Our Price
Under $752.00 (2)
$848.00 - $914.00 (2)
$945.00 - $946.00 (1)
$964.00 - $965.00 (1)
$1,020.00 - $1,021.00 (1)
$1,085.00 - $1,086.00 (1)
$1,168.00 - $1,169.00 (1)
Over $1,326.00 (1)





Durham Hook-On Bin Cabinets - 38" or 48" Wide
Durham Hook-On Bin Cabinets - 38" or 48" Wide Durham Hook-On Bin Cabinets Are Ideal For Securing And Storing Heavy Duty Supplies.

Durham Hook-On Bin Cabinets are made if heavy duty all welded 14 gauge steel for long lasting durability. Shelves are adjustable on 4" centers (no tools required). 12 door shelves hang easily on louvered door panels. Full height deep boxed doors have fully welded piano hinges to prevent sagging. 3 point keyed locking handle with 2 keys and 5/16" diameter lock rods. 36 cubic feet of storage space. Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24". Ships fully assembled. Door types are Deep or Flush. Gray powder coat finish.


Durham Hook-On Bin Cabinets - 38" or 48" Wide
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BIN SHELF QTY.
W" D" H" TOTAL QTY QTY. (SIZE) INTERIOR DOOR DOOR TYPE IMAGE MODEL QTY PRICE
3624729698 (A)4--Deep
WBB517777$748.00
362472----414Flush
WBB517769$751.00
3624726448 (B), 16 (D)26Deep
WBB517772$848.00
482472128128 (A)4--Deep
WBB517773$913.00
36247210248 (A), 48 (B), 6 (E)3--Flush
WBB517770$945.00
36247213248 (A), 48 (B), 18 (C), 12 (D), 6 (E)----Deep
WBB517776$964.00
36247213248 (A), 48 (B), 18 (C), 12 (D), 6 (E)2--Flush
WBB517771$1,020.00
4824728464 (B), 20 (D)66Deep
WBB517775$1,085.00
48247217664 (A), 64 (B), 24 (C), 18 (D), 6 (E)----Deep
WBB517774$1,168.00
48248419272 (A), 72 (B), 24 (C), 18 (D), 6 (E) (72)----Deep
WBB517778$1,326.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)