Durham® All Welded Security Work Center - 48" Wide
DURHAM® All Welded Bin and Drawer Security Work Centers - 48"W x 24"D x 72"H
These all welded bin storage cabinets are made with durable 14 gauge steel with a 13 gauge steel base. Reinforced 4”D box style doors have a 3 point locking handle and 2 keys. 650 lb. door capacity. Includes four 43”W x 16”D drawers. These full extension drawers easily slide in and out. 300 lb. drawer capacity. One height adjustable cabinet shelf and 12 adjustable door shelves included. Plastic bins are impact resistant and easily hang off louvers. Gray baked enamel finish. All welded bin cabinets are not returnable.
Bin Size Reference
Bins
W"
D"
H"
A
4
5
3
B
6
11
5
C
8
15
7
D
16
15
7
Durham® All Welded Security Work Center - 48" Wide Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.