Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,324 Items)
Sub Category
Bin Storage (389)
Remove
Lyon All Welded Tilt-Bin Cabinets - 38" Wide
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Bin Quantity
12 (2)
24 (2)
36 (2)
40 (2)
Width Inches
1-3/4 (1)
15 (1)
38 (8)
Depth Inches
28 (8)
3/4 (1)
5 (1)
Height Inches
2-5/8 (1)
5-1/2 (1)
76 (8)
Brand
Global Equipment (1)
Lyon (10)
Our Price
Under $4.00 (1)
$19.00 - $20.00 (1)
$46.00 - $47.00 (1)
$1,089.00 - $1,090.00 (2)
$1,119.00 - $1,120.00 (2)
$1,285.00 - $1,286.00 (2)
Over $1,305.00 (2)





Lyon All Welded Tilt-Bin Cabinets - 38" Wide
Lyon All Welded Tilt-Bin Cabinets - 38" Wide Store And Organize Your Parts And Supplies With These All Welded Tilt-Bin Storage Cabinets.

Security cabinets are made with all welded 14 gauge steel. 7"D doors feature large capacity 15"W x 5"D x 5-1/2"H plastic tilt bins with grip handle that conveniently tilt forward to allow access, then tilt back for compact storage. 8-1/4"W x 14-3/4"D x 7"H plastic hang bins are removable for transporting parts to a work site. Doors feature full piano hinges and 4" swivel casters to maintain alignment and provide smooth door operation under heavy loads. 38 “W x 21” D full shelves and 16” W x 21” D half shelves adjusts at 3" increments for storing large equipment. 3-point lock mechanism with hasp handle. Overall dimensions 38"W x 28"D x 76"H. Forkliftable. Cabinets are available in Gray or Putty. All welded cabinets are not returnable. Lifetime Limited Warranty.

Bin Size Reference
BinsW"D"H"Type
A8-1/414-3/47Hanging
B1555-1/2Tilt

Lyon All Welded Tilt-Bin Cabinets - 38" Wide
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS BIN
TYPE W" D" H" COLOR DOOR TYPE TTL. QTY. BIN QTY.(BIN SIZE) FULL SHELVES HALF SHELVES DOOR SHELVES IMAGE MODEL QTY PRICE
A382876PuttyDeep Pocket1212(B)5--6
WB752452PY $1,089.00
A382876GrayDeep Pocket1212(B)5--6
WB752452GY $1,089.00
B382876GrayDeep Pocket2424(B)5----
WB752453GY $1,119.00
B382876PuttyDeep Pocket2424(B)5----
WB752453PY $1,119.00
C382876GrayDeep Pocket3612(A), 24(B)14--
WB752454GY $1,285.00
C382876PuttyDeep Pocket3612(A), 24(B)14--
WB752454PY $1,285.00
D382876GrayDeep Pocket4016(A), 24(B)3----
WB752455GY $1,305.00
D382876PuttyDeep Pocket4016(A), 24(B)3----
WB752455PY $1,305.00

Add Items To Cart

 May We Suggest
Yellow Plastic Tilt Bin 15"W X 5"D X 5-1/2"H Pack Of 6 Tilt Bin Dividers - Package Of 18 Keyed Padlock With Bumper  
Yellow Plastic Tilt Bin 15"W X 5"D X 5-1/2"H Pack Of 6 Tilt Bin Dividers - Package Of 18 Keyed Padlock With Bumper  
Yellow plastic tilt bins with grip handle allows tilt forward conveniently for easy access. Divides tilt bins for more organized storage. Plastic construction. Sold in packages of 18.

Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
 




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)