All Welded 12 Gauge Extra Heavy Duty Bin Cabinets Are Ideal For Secure Storage Of Commercial Or Industrial Materials, Tools And Supplies.
All Welded 12 Gauge Extra Heavy Duty Bin Cabinets are solidly constructed for long lasting durability and dependability. Durham and Stronghold® brands offer a wide selection of heavy duty 12 gauge steel cabinets with gray powder coat finish equipped with impact resistant polypropylene bins for organization and storage of fasteners and other commercial or industrial supplies. Choose Style A cabinets which have shelving only in interior with bins on doors, Style B cabinets which have all bins in interior and on doors or Style C cabinets that have bins on doors and a combination of bins and shelving in interior. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. 3-point locking doors include a padlockable handle for security. Welded steel legs offer floor clearance space for easy cleaning and forklift access. 24 inch depth, 78 inch height units with various configurations of 3, 4 or 8 shelves and 60 to 240 bins are available in 36, 48, 60 and 72 inch widths.
All Welded 12 Gauge Extra Heavy Duty Bin Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.