Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Cabinets-Flammable (732)
Remove
Flammable Cabinets With Forkliftable Legs
Remove
Narrow Your Results By:
Capacity Gallons
30 (3)
45 (3)
60 (3)
90 (3)
28 (2)
  More...
Width Inches
34 (7)
43 (9)
59 (1)
Depth Inches
18 (10)
34 (7)
Height Inches
48 (5)
69 (12)
Our Price
Under $550.00 (2)
$550.00 - $600.00 (3)
$600.00 - $650.00 (2)
$650.00 - $700.00 (3)
$700.00 - $800.00 (3)
$800.00 - $850.00 (1)
$850.00 - $900.00 (2)
Over $1,219.00 (1)





Flammable Cabinets With Forkliftable Legs
Flammable Cabinets With Forkliftable Legs All Welded Double Wall 18 Gauge Steel Of These Flammable Storage Cabinets Offer Superior Fire Protection. 4”H Legs Allow Floor Anchoring For Stability and 2-way Forklift Access for Transport.

These Flammable Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. Double-walled doors feature 14 gauge steel outside and 18 gauge interior. Vented flammable cabinets feature 1-1/2" insulating air space and dual 2" flame arrestor air vents that connect to exhaust system to maintain safe temperatures. Flammable safety cabinets include built-in grounding connector. Galvanized steel shelves with 350 lb. capacity shelves adjust easily on 2-1/2" centers

Doors feature 2” leakproof sill to contain spills, self latching mechanism that engages the 3 point locking without handle rotation and a highly visible trilingual warning. Doors also include two 4" hinges with sturdy brass hinge pins and a flush, paddle handle design that protects passersby from accidental catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.

Flammable Liquid Storage Cabinets are Available in 3 Door Styles:
Manual Close Doors will not close automatically, open full at 180 degrees
Self Close Double Doors automatically close only when fusible link melts at 165°F
Self Close Bi-fold Doors close automatically during normal use and at 165°F Self close models feature self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf.


Flammable Cabinets With Forkliftable Legs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS
GAL. CAPACITY W" D" H" ADJ. SHELVES DOOR TYPE IMAGE MODEL QTY PRICE
283418482Manual Close
WB240415$509.00
304318481Manual Close
WB240416$519.00
443418693Manual Close
WB240417$595.00
454318692Manual Close
WB240418$605.00
603434692Manual Close
WB240419$699.00
904334692Manual Close
WB240420$815.00
1205934692Manual Close
WB240421$1,219.00
304318481Manual Close Bi-Fold
WB240422$609.00
454318692Manual Close Bi-Fold
WB240423$705.00
603434692Manual Close Bi-Fold
WB240424$795.00
904334692Manual Close Bi-Fold
WB240425$899.00
283418482Self Close
WB240426$595.00
304318481Self Close
WB240427$599.00
443418693Self Close
WB240428$679.00
454318692Self Close
WB240429$695.00
603434692Self Close
WB240430$785.00
904334692Self Close
WB240431$889.00
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
(80)