Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Cabinets-Flammable (732)
Remove
Justrite® Slimline Flammable Cabinets
Remove
Narrow Your Results By:
Capacity Gallons
54 (8)
22 (6)
72 (4)
36 (2)
Width Inches
19-1/2 (1)
23 (4)
23-1/4 (17)
Depth Inches
14 (1)
18 (8)
34 (13)
Our Price
Under $530.00 (3)
$594.00 - $723.00 (3)
$767.00 - $779.00 (3)
$808.00 - $986.00 (3)
$1,000.00 - $1,049.00 (3)
$1,060.00 - $1,078.00 (3)
$1,088.00 - $1,104.00 (2)
Over $1,169.00 (2)





Justrite® Slimline Flammable Cabinets
Justrite® Slimline Flammable Cabinets Justrite® Slimline Flammable Cabinets Provide Safe Storage In Tight Spaces.

Justrite® Slimline Flammable Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Offers expanded storage when used next to Justrite¬??s standard flammable cabinets allowing separation of incompatible liquids. Design provides 1-1/2 inch insulating air space include built-in grounding connector. Dual 2 inch vents can connect to exhaust system. Two inch deep leak proof doorsill contains spills. 350 lb galvanized steel shelves adjust at 3 inch increments and feature SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. In the event of fire, Self-Close Doors will close via fusible link that melts at 165° releasing closing mechanism. Complies with National Fire Protection Association specifications, OSHA regulations and approved by Factory Mutual System. Styles are Compact, Slimline and Wall Mount. Capacities are 22 gallons, 36 gallons, 54 gallons and 72 gallons. Colors are Gray, Red, White and Yellow. Overall dimensions, door types and number of adjustable shelves vary per style. Door quantities are 1 and 2. 10 Year Limited Warranty.


Justrite® Slimline Flammable Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS DOOR ADDITIONAL SHELVES
GAL. CAP. W" D" H" ADJ. SHELVES TYPE QTY. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
222318653Manual Close1Yellow
WB257861$529.00
WB257872$29.95
222318653Self Close1Yellow
WB257863$594.00
WB257872$29.95
2223-1/418653Manual Close1White
WBB875419$767.00
WB257872$29.95
2223-1/418653Manual Close1Gray
WBB875420$768.00
WB257872$29.95
2223-1/418653Self Close1Gray
WBB875335$778.00
WB257872$29.95
2223-1/418653Self Close1White
WBB875422$808.00
WB257872$29.95
3623-1/418655Self Close1Yellow
WBB875334$652.00N/AN/AN/A
3623-1/418655Self Close1Red
WBB875424$722.00N/AN/AN/A
5423-1/434653Manual Close1Yellow
WB237772$899.00
WB237795$59.95
542334653Self Close1Yellow
WB237773$985.00
WB237795$59.95
5423-1/434653Manual Close1Gray
WBB875459$1,000.00
WB237795$59.95
5423-1/434653Self Close1Gray
WBB875513$1,048.00
WB237795$59.95
5423-1/434653Manual Close1White
WBB875460$1,060.00
WB237795$59.95
5423-1/434653Self Close1Red
WBB875526$1,062.00
WB237795$59.95
5423-1/434653Self Close1White
WBB875531$1,088.00
WB237795$59.95
5423-1/434653Manual Close1Red
WBB875461$1,287.00
WB237795$59.95
7223-1/434653Manual Close2Yellow
WBB875492$1,011.00N/AN/AN/A
7223-1/434653Self Close2Yellow
WBB875432$1,077.00N/AN/AN/A
7223-1/434653Manual Close2Red
WBB875512$1,103.00N/AN/AN/A
7223-1/434653Self Close2Red
WBB875457$1,169.00N/AN/AN/A
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
(80)