Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,401 Items)
Sub Category
Gun Safes & Security (484)
Remove
Homak 8-Gun First Watch Steel Gun Cabinet - Black
Remove

      Items
Homak 8-Gun First Watch Steel Gun Cabinet - Black Homak 8-Gun First Watch Steel Gun Cabinet - Black


Homak 8-Gun First Watch Steel Gun Cabinet - Black
Email This Page Printer Friendly Version
Homak 8-Gun First Watch Steel Gun Cabinet - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB482025
Price: $121.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

Homak 8-Gun First Watch Steel Gun Cabinet - Black

Homak 8 Gun First Watch Black Steel Cabinet stores up to 8 firearms with ease, and locks securely for a reliable rifle safe. The Homak First Watch Gun Cabinet is constructed with premium quality steel to keep rifles, ammunition and other valuable items safe.

Product Specifications
WIDTH INCHES 21
DEPTH INCHES 10
HEIGHT INCHES 55
CAPACITY 8 Gun
CAPACITY CUBIC FEET 5.88
COLOR FINISH Black
ADJUSTABLE SHELVES --
ASSEMBLY Assembled
BRAND Homak Manufacturing
CONSTRUCTION Steel
DOOR QUANTITY 1
DOOR TYPE Manual Close
FIXED SHELVES 1
INSIDE DEPTH INCHES 8-7/8
INSIDE HEIGHT INCHES 54-7/8
INSIDE WIDTH INCHES 20-7/8
MANUFACTURERS PART NUMBER HS30120080
OPENINGS 1
PACKAGE QUANTITY 1
WEIGHT LBS 65
APPROVAL/REGULATIONS California DOJ Approved
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Homak Electronic Lock Pistol Box - Medium

Homak Electronic Lock Pistol Box - Medium

From $46.95
select
Qty: Add to Cart
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

Bulk Storage Locker Double Tier 4' X 4' Starter Without Roof

From $416.95
select
Qty: Add to Cart
Storage Cabinet 36x18x30 Black

Storage Cabinet 36x18x30 Black

From $211.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)