All Welded 12 Gauge Extra Heavy Duty Counter Height Cabinets
All Welded 12 Gauge Extra Heavy Duty Counter Height Cabinets Are Ideal For Secure Storage Of Commercial Or Industrial Materials, Tools And Supplies.
All Welded 12 Gauge Extra Heavy Duty Counter Height Cabinets are solidly constructed for long lasting durability and dependability. Durham and Stronghold® brands offer a wide selection of heavy duty 12 gauge steel counter height cabinets with gray powder coat finish for secure storage of commercial or industrial materials, tools or supplies. 3-point locking doors include a padlockable handle for security. 1 or 2 door units with 1 or 2 shelves and 1000, 1200, 1600 and 1900 lb. capacities are available in 24, 36 and 48 inch widths, 20 and 24 inch depths and 36 and 42 inch heights. Cabinets w/Drawer models also available.
All Welded 12 Gauge Extra Heavy Duty Counter Height Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.