Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Janitorial (19)
Remove
Strong Hold® All Welded 12 Gauge Long Tool Cabinet With 94 Bins 36x24x78
Remove

      Items
Strong Hold® All Welded 12 Gauge Long Tool Cabinet With 94 Bins 36x24x78 Strong Hold® All Welded 12 Gauge Long Tool Cabinet With 94 Bins 36x24x78


Strong Hold® All Welded 12 Gauge Long Tool Cabinet With 94 Bins 36x24x78
Strong Hold® All Welded 12 Gauge Long Tool Cabinet With 94 Bins 36x24x78
Sold by: globalindustrial.com
Availability:  Usually ships in 25 to 28 days
Stock No: WB443206
Price: $913.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

STRONG HOLD® ALL WELDED 12 GAUGE LONG TOOL & BIN CABINET
This All Welded Bin Cabinet Accommodates Long Tools, Brooms, Shovels And More.

All welded bin cabinets help organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in louvered panels on doors help store included yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Includes 94 bins that measure 4-1/8"W x 7-3/8"D x 3"H. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H x 7 gauge steel legs offer clearance space for easy cleaning and offer forklift access. Measures 36"W x 24"D x 78" overall. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 78
COLOR FINISH Gray
ASSEMBLY All Welded
BIN COLOR Yellow
BIN CONSTRUCTION Plastic
BIN QUANTITY 94
BIN QUANTITY (BIN SIZE) 94 (4-1/8"Wx7-3'/8"Dx3"H)
BRAND Strong Hold
CONSTRUCTION 12 Gauge Steel
DOOR TYPE Flush Door
MANUFACTURERS PART NUMBER 36-BSC-240DBP
WEIGHT LBS 450


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Little Giant Dairy Pail GP8, Galvanized Steel, 8 Qt.

Little Giant Dairy Pail GP8, Galvanized Steel, 8 Qt.

From $4.09
select
Qty: Add to Cart
20' x 20' Heavy Duty Silver Tarp 6 OZ.

20' x 20' Heavy Duty Silver Tarp 6 OZ.

From $46.95
select
Qty: Add to Cart
31" Bungee Strap w/Galvanized S Hook End (Overall Length 36"), Black

31" Bungee Strap w/Galvanized S Hook End (Overall Length 36"), Black

From $4.52
select
Qty: Add to Cart
Master Lock Combination Padlock 3/4" Shackle

Master Lock Combination Padlock 3/4" Shackle

From $3.80
select
Qty: Add to Cart
Master Lock Keyed Padlock 3/4" Shackle Keyed Different

Master Lock Keyed Padlock 3/4" Shackle Keyed Different

From $6.80
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)