Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,314 Items)
Sub Category
Janitorial (19)
Remove
12 Gauge Extra Heavy Duty Maintenance & Janitorial Cabinets
Remove
Narrow Your Results By:
Width Inches
36 (1)
48 (1)
60 (1)
Our Price
Under $897.00 (1)
$1,006.00 - $1,007.00 (1)
Over $1,140.00 (1)





12 Gauge Extra Heavy Duty Maintenance & Janitorial Cabinets
12 Gauge Extra Heavy Duty Maintenance & Janitorial Cabinets Extra Heavy Duty Maintenance & Janitorial Cabinet

Extra heavy duty storage cabinet is built to last with heavy gauge, all welded steel. Made using heavy duty, all welded 12 gauge steel with gray powder coat finish. Padlockable 3-point latching system with 3/8" diameter locking rods offers superior security. Dual doors swing open 180° and feature 4"H x 7 gauge leaf hinges with secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust at 2-1/2" increments. Maintenance cabinet features 4 half width height adjustable shelves and a full height storage compartment. Base allows forklift access using two 6"W x 3/16" thick legs. Legs are pre-drilled to allow floor anchoring. Fully assembled.


12 Gauge Extra Heavy Duty Maintenance & Janitorial Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVALL DIMENSIONS
W" D" H" OPENINGS ADJ. SHELVES SHELF CAPACITY IMAGE MODEL QTY PRICE
362478641025
WB269899 $896.07
482478661375
WB269900 $1,006.37
602478641750
WB269901 $1,140.74
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
(74)