Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® 24-Key Plastic Key Storage Box 201712404 Black

MMF STEELMASTER® 24-Key Plastic Key Storage Box 201712404 Black

Item #: WBB383472

Sold By: globalindustrial.com

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $20.95 Save up to 38%
Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® 24-Key Storage Box Black

UV-resistant, washable key cabinet holds 24 keys. The economical 24-Key Storage Box is constructed of durable polyethylene resin. The cabinet includes 24 key rings, identification tags, and a key location chart that can be posted to the inside of the cabinet to ensure that keys are properly returned to their correct slot. A padlock can be purchased separately to secure the cabinet. Predrilled holes and mounting hardware make for easy installation. Key Storage Box with the quality STEELMASTER name.
  • Durable polyethylene resin cabinet
  • Includes 24 key rings, identification tags, and a key location chart
  • Padlock can be purchased separately
  • Dimensions: 8-5/8W x 10H x 1-7/8D Inch
  • Color(s) Black
  • 20% Recycled Content


Product Specifications

    • WIDTH INCHES8-5/8
    • DEPTH INCHES1-7/8
    • HEIGHT INCHES10
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • KEY CAPACITY24
    • MANUFACTURERS PART NUMBER201712404
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.850

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Exactly what I was looking for!

Sleek design, holds plenty of keys, comes with tags for labeling, can go just about anywhere, you can lock it, lightweight and worth every penny.

See more favorable reviews

The most critical review

  • Customer Rating

Steelmaster 24 key storage box.

Does not appear to be very sturdy plastic but I guess that is OK for just keyes. Not really what I expected. Should also be a little deeper inside to accomodate more keys on one chain. The name Steelmaster would lead one to believe it would be made of meatl.

See more critical reviews

Sort by: 
1 ...

9 Results

Exactly what I was looking for!

Your review: I'm a real estate agent and I use this to hold all of my clients' keys. Its very convenient because you can put it just about anywhere and you can put your own lock on it.

Pros: Sleek design, holds plenty of keys, comes with tags for labeling, can go just about anywhere, you can lock it, lightweight and worth every penny.

Cons: It can be a little tricky to open sometimes.

Is this review helpful?

Works for our needs

Your review: The box is thinner than expected. I knew it was plastic not metal so it's very lightweight. It works for our needs of hanging company van keys when not in use. Simple and basic. Happy with the purchase.

Is this review helpful?

Great product for the price

Your review: This key storage box was perfect for us. We needed an inexpensive box for key storage. The key rings, tags & tag holders was a plus.

Is this review helpful?

Key Storage Box

Your review: Easy order, prompt ship, box is the size I need, but I was thinking it would be metal (likely misled by the "Steelmaster" brand. However, the plastic will be suitable. Thank you.

Is this review helpful?

Steelmaster 24 key storage box.

Your review: Does not appear to be very sturdy plastic but I guess that is OK for just keyes. Not really what I expected. Should also be a little deeper inside to accomodate more keys on one chain. The name Steelmaster would lead one to believe it would be made of meatl.

Is this review helpful?

Key Storage Box

Your review: Very good value - efficient for my company in managing keys for properties.

Is this review helpful?

Steelmaster 24-Key Storage Box

Your review: The storage box was exactly what I expected from the web site information - just what I needed and a good value for the price.

Is this review helpful?

good

Your review: we wanted to organize our keys and it works out just right for that.

Is this review helpful?

Steelmaster Key Storage Box

Your review: This product was just what was needed in our organization for storage of keys for on board camera recorder system. Glad you had the product.

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!