Stronghold® Stainless Steel Cabinets with Ventilated Doors

Stronghold® Stainless Steel Cabinets with Ventilated Doors

Stronghold® Stainless Steel Cabinet with Ventilated Doors Provides Storage And Visibility.

Stronghold® Stainless Steel Cabinets with Ventilated Doors are made of all welded, 12-gauge Stainless Steel for long lasting durability. Swing-out, ventilated door panels with 3-point locking system are designed to provide both security and visibility. Slanted top inhibits collection and clutter of items placed on top of cabinet. 4 shelves adjust in 2" increments. Measures 24"D x 78"H and is available in 3 widths of 36", 48" and 60".


COMPARE DIMENSIONS
W" D" H" ADJ. SHELVES SHELF CAP. LBS OPENINGS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:26