Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets Provide Solid And Secure Equipment Storage For Two
Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets are constructed of solid, 304 Stainless Steel for long lasting durability and resistance to corrosion. A full height partition divides the cabinet in half to allow safe storage for two, or to securely separate equipment for different purposes. Two independent locking handles feature a three-point locking device, including a hasp built into each handle for use with a padlock. 1600 lb. capacity shelves adjust in 2" increments. Handy, ball bearing equipped glide-out drawers each carry a 400 lb. payload. Available in 10 different configurations, each featuring a combination of full width adjustable shelves and full extension drawers.
Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.