Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Mobile Service Cart measures 20.5"W x 12.5"D x 36"H and is constructed with 16 and 22 gauge steel. The two storage drawers are 6" deep are equipped with ball bearing drawer slides. The bottom storage area is 18" high and has 2 shelves. (1) is adjustable. All three storage areas key lock and are keyed the same. The push / pull handle has an additional storage area with screwdriver storage holes. Finished in a Black Textured Powder Coat. Add a Craftline Compartment Tray Box Rack for the perfect Mobile Service Cart Work Station. Cart is pre drilled to accept a variety of cabinets. This mobile cart easily glides on four heavy duty casters, two front casters are fixed and the two rear casters can lock in place and swivel for easy maneuverability.