Browse Cabinets (12,261 Items)
Sovella® 17-11/16" Wide ESD Protected Series 45 Modular Drawer Cabinets
Narrow Your Results By:
Sovella® 17-11/16" Wide ESD Protected Series 45 Modular Drawer Cabinets
Sovella® 17-11/16 Inch Wide ESD Protected Series 45 Modular Drawer Cabinets Provide Storage Solutions In A Variety Of Industrial Environments. Sovella® 17-11/16 Inch Wide ESD Protected Series 45 Modular Drawer Cabinets are made of steel for long lasting durability. Available in two frame heights (22 inch or 26 inch), with base for a stand alone solution or with casters for mobile version. Also attaches to table top. Drawer units provide central locking. Dividers also available. Styles are Drawer Unit, Drawer Unit w/Base, Drawer Unit w/Casters, Drawer Unit w/Lock/Base and Drawer Unit w/lock/casters . Dimensions vary per style . Drawer quantities are 1, 2, 3, 4, 5 and 6 . Color finish is Grey-35 (ESD Protected) . Capacities are 330 lbs, 660 lbs and 792 lbs . Package quantity is 1 .
Sovella® 17-11/16" Wide ESD Protected Series 45 Modular Drawer Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
DRAWER
SERIES
STYLE
W"
D"
H"
CAP. LBS.
QTY.
QTY. & HEIGHT
IMAGE
MODEL
QTY
PRICE
45/66 Drawer Unit 17-11/16 20-1/2 26 792 3 (1) 3-15/16", (1) 7-7/8", (1) 11-13/16"
WBB862200 $642.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 2 (2) 11-13/16"
WBB862199 $606.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 1 (1) 3-15/16"
WBB862304 $493.95
45/66 Drawer Unit 17-11/16 20-1/2 26 792 3 (3) 7-7/8"
WBB862178 $578.00
45/66 Drawer Unit 17-11/16 20-1/2 22-1/16 660 3 (2) 3-15/16", (1) 11-13/16"
WBB862176 $634.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 4 (1) 3-15/16", (2) 5-7/8", (1) 7-7/8"
WBB862172 $681.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 1 (1) 3-15/16"
WBB862019 $494.95
45/66 Drawer Unit 17-11/16 20-1/2 26 792 1 (1) 3-15/16"
WBB862303 $483.95
45/66 Drawer Unit 17-11/16 20-1/2 26 792 1 (1) 3-15/16"
WBB862046 $495.95
45/66 Drawer Unit 17-11/16 20-1/2 26 792 4 (4) 5-7/8"
WBB862258 $683.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 5 (4) 3-15/16", (1) 7-7/8"
WBB862123 $779.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 5 (3) 3-15/16", (2) 5-7/8"
WBB862107 $782.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 6 (6) 3-15/16"
WBB862229 $880.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 3 (2) 5-7/8", (1) 11-13/16"
WBB862211 $645.00
45/66 Drawer Unit 17-11/16 20-1/2 26 792 4 (3) 3-15/16", (1) 11-13/16"
WBB862212 $743.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 6 (6) 3-15/16"
WBB862076 $920.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 26 660 3 (2) 3-15/16", (1) 11-13/16"
WBB861937 $674.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 2 (2) 11-13/16"
WBB862025 $646.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 5 (3) 3-15/16", (2) 5-7/8"
WBB862163 $822.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 4 (3) 3-15/16", (1) 11-13/16"
WBB862038 $783.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 3 (1) 3-15/16", (1) 7-7/8", (1) 11-13/16"
WBB862036 $683.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 3 (2) 5-7/8", (1) 11-13/16"
WBB862037 $685.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 4 (1) 3-15/16", (2) 5-7/8", (1) 7-7/8"
WBB861912 $721.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 5 (4) 3-15/16", (1) 7-7/8"
WBB862148 $820.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 3 (3) 7-7/8"
WBB861908 $618.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 4 (4) 5-7/8"
WBB861905 $723.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 4 (2) 3-15/16", (2) 7-7/8"
WBB862146 $719.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 1 (1) 3-15/16"
WBB862111 $536.00
45/66 Drawer Unit w/Base 17-11/16 20-1/2 29-15/16 792 1 (1) 3-15/16"
WBB862110 $535.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 330 2 (1) 7-7/8", (1) 11-13/16"
WBB861930 $691.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 6 (6) 3-15/16"
WBB862078 $1,060.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 330 3 (2) 3-15/16", (1) 11-13/16"
WBB861938 $693.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 1 (1) 3-15/16"
WBB862177 $674.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 4 (2) 3-15/16", (2) 7-7/8"
WBB862173 $858.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 1 (1) 3-15/16"
WBB862174 $676.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 2 (2) 11-13/16"
WBB862380 $786.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 3 (1) 3-15/16", (1) 7-7/8", (1) 11-13/16"
WBB862381 $822.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 3 (2) 5-7/8", (1) 11-13/16"
WBB862382 $824.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 4 (3) 3-15/16", (1) 11-13/16"
WBB862383 $923.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 3 (3) 7-7/8"
WBB862260 $757.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 4 (1) 3-15/16", (2) 5-7/8", (1) 7-7/8"
WBB862241 $860.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 5 (3) 3-15/16", (2) 5-7/8"
WBB862009 $961.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 5 (4) 3-15/16", (1) 7-7/8"
WBB862012 $959.00
45/66 Drawer Unit w/Casters 17-11/16 20-1/2 30-7/8 330 4 (4) 5-7/8"
WBB862085 $863.00
45/66 Drawer Unit w/Lock & Base 17-11/16 20-1/2 29-15/16 792 1 (1) 3-15/16"
WBB862441 $524.00
45/66 Drawer Unit w/Lock & Base 17-11/16 20-1/2 29-15/16 792 1 (1) 3-15/16"
WBB862442 $535.00
45/66 Drawer Unit w/Lock & Casters 17-11/16 20-1/2 30-7/8 330 1 (1) 3-15/16"
WBB862218 $674.00
45/66 Drawer Unit w/Lock & Casters 17-11/16 20-1/2 30-7/8 330 1 (1) 3-15/16"
WBB862220 $664.00
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 -- --
WBB862306 $381.95
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 -- --
WBB862305 $380.95
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 -- --
WBB862369 $368.95
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 -- --
WBB862370 $371.95
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 5 (5) 3-15/16"
WBB862261 $769.00
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 4 (2) 3-15/16", (2) 5-7/8"
WBB862000 $670.00
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 4 (3) 3-15/16", (1) 7-7/8"
WBB862246 $668.00
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 3 (1) 3-15/16", (2) 7-7/8"
WBB862112 $567.00
45/56 Drawer Unit 17-11/16 20-1/2 22-1/16 660 3 (2) 5-7/8", (1) 7-7/8"
WBB862113 $569.00
45/56 Drawer Unit w/Base 17-11/16 20-1/2 26 660 5 (5) 3-15/16"
WBB861894 $809.00
45/56 Drawer Unit w/Base 17-11/16 20-1/2 26 660 -- --
WBB862156 $420.95
45/56 Drawer Unit w/Base 17-11/16 20-1/2 26 660 -- --
WBB862157 $421.95
45/56 Drawer Unit w/Base 17-11/16 20-1/2 26 660 4 (3) 3-15/16", (1) 7-7/8"
WBB861911 $708.00
45/56 Drawer Unit w/Base 17-11/16 20-1/2 26 660 4 (2) 3-15/16", (2) 5-7/8"
WBB862259 $710.00
45/56 Drawer Unit w/Base 17-11/16 20-1/2 26 660 3 (1) 3-15/16", (2) 7-7/8"
WBB862247 $607.00
45/56 Drawer Unit w/Base 17-11/16 20-1/2 26 660 3 (2) 5-7/8", (1) 7-7/8"
WBB862245 $609.00
45/56 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 660 3 (1) 3-15/16", (2) 7-7/8"
WBB861939 $746.00
45/56 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 330 3 (2) 5-7/8", (1) 7-7/8"
WBB861910 $749.00
45/56 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 660 4 (3) 3-15/16", (1) 7-7/8"
WBB862240 $847.00
45/56 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 660 5 (5) 3-15/16"
WBB862099 $948.00
45/56 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 660 -- --
WBB862238 $561.00
45/56 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 660 4 (2) 3-15/16", (2) 5-7/8"
WBB862084 $850.00
45/56 Drawer Unit w/Casters 17-11/16 20-1/2 26-15/16 660 -- --
WBB862223 $561.00
45/56 Drawer Unit w/Lock & Base 17-11/16 20-1/2 26 660 -- --
WBB862155 $411.95
45/56 Drawer Unit w/Lock & Base 17-11/16 20-1/2 26 660 -- --
WBB862443 $409.95
45/56 Drawer Unit w/Lock & Casters 17-11/16 20-1/2 26-15/16 330 -- --
WBB862221 $549.00
45/56 Drawer Unit w/Lock & Casters 17-11/16 20-1/2 26-15/16 330 -- --
WBB862222 $551.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.