Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Modular Drawer (5,268)
Remove
Sovella® 27-15/16" Wide ESD Protected Series 71 Modular Drawer Cabinets
Remove
Narrow Your Results By:
Width Inches
1-5/16, 1-3/4 (1)
27-15/16 (9)
3-1/2 (1)
5-7/8, 11-13/16 (2)
Depth Inches
18-7/8 (12)
4-3/4 (1)
Height Inches
1/8 (1)
2-15/16 (4)
31-1/8 (8)
Our Price
Under $30.00 (2)
$31.00 - $34.00 (2)
$38.00 - $749.00 (2)
$829.00 - $910.00 (2)
$912.00 - $994.00 (2)
$994.00 - $995.00 (1)
$1,076.00 - $1,077.00 (1)
Over $1,177.00 (1)





Sovella® 27-15/16" Wide ESD Protected Series 71 Modular Drawer Cabinets
Sovella® 27-15/16" Wide ESD Protected Series 71 Modular Drawer Cabinets Sovella® Series 71 Drawer Cabinets Are Ideal For Use In Vehicles Or Other Narrow Spaces.

Sovella® Series 71 Drawer Cabinets are made of solid steel construction for long lasting strength, durability and dependability. Narrow size makes them ideal for use in narrow spaces, such as in vehicles. Units come with a rubber mat on top shelf that stops items from sliding on the surface. Drawers have ball bearings and safety locking so that only one drawer opens at a time. Drawers are 90% extendable with 110 lb. load capacity. Available in 3, 4, 5, 6 and 7 drawer units with varying drawer heights. Blue finish. Measure 27-15/16 inches wide, 18-7/8 inches deep and 31-1/8 inches in height.


Sovella® 27-15/16" Wide ESD Protected Series 71 Modular Drawer Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS DRAWER
W" D" H" QTY. QTY. & HEIGHT IMAGE MODEL QTY PRICE
27-15/1618-7/831-1/83(1) 3-15/16", (2) 9-13/16"
WBB861886$748.00
27-15/1618-7/831-1/84(1) 3-15/16", (2) 4-15/16", (1) 9-13/16"
WBB862060$829.00
27-15/1618-7/831-1/85(1) 3-15/16", (4) 4-15/16"
WBB862118$909.00
27-15/1618-7/831-1/85(2) 2-15/16", (2) 3-15/16", (1) 9-13/16"
WBB862115$912.00
27-15/1618-7/831-1/86(2) 2-15/16", (2) 3-15/16", (2) 4-15/16"
WBB862096$993.00
27-15/1618-7/831-1/86(1) 2-15/16", (4) 3-15/16", (1) 4-15/16"
WBB862097$994.00
27-15/1618-7/831-1/87(5) 2-15/16", (1) 3-15/16", (1) 4-15/16"
WBB861922$1,076.00
27-15/1618-7/831-1/85(3) 2-15/16", (1) 4-15/16", (1) 9-13/16"
WBB862182$1,177.00

Add Items To Cart

 May We Suggest
Sovella Rubber Mat for Drawer Bottom, Drawer Unit 71 Sovella Tool Troughs 1-3/4" & 2-3/4" for Drawer 2-13/16"W x 2-15/16"H Sovella Pick-Up Boxes for Drawer 2-13/16"W x 2-15/16"H Sovella Middle Dividers & Plates 2 for Drawer 2-13/16"W x 2-15/16"H
Sovella Rubber Mat for Drawer Bottom, Drawer Unit 71 Sovella Tool Troughs 1-3/4" & 2-3/4" for Drawer 2-13/16"W x 2-15/16"H Sovella Pick-Up Boxes for Drawer 2-13/16"W x 2-15/16"H Sovella Middle Dividers & Plates 2 for Drawer 2-13/16"W x 2-15/16"H
Sovella Rubber Mat For Drawer Bottom, Drawer Unit 71. Sovella Tool Troughs 45 & 70MM. Pick-up boxes, drawer 71/75. Interior combination 71/7-5.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Sovella Middle Dividers & Plates 2 for Drawer 2-13/16"W x 3-15/16"H & 4-15/16"H      
Sovella Middle Dividers & Plates 2 for Drawer 2-13/16"W x 3-15/16"H & 4-15/16"H      
Interior combination 71/10-5.      
Qty: 
Add to Cart
     




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)