Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,324 Items)
Sub Category
Modular Drawer (5,268)
Remove
Sovella® 28-1/8" Wide ESD Protected Series 70 Modular Drawer Cabinets
Remove
Narrow Your Results By:
Width Inches
1-3/4, 2-3/4 (1)
1-5/16, 1-3/4 (1)
24-1/16 (6)
27-13/16 (1)
27-9/16 (1)
  More...
Depth Inches
1-1/4 (1)
24-1/16 (6)
27-9/16 (3)
28-1/8 (85)
3-3/8 (1)
Height Inches
1-15/16, 2-15/16 (2)
1/8 (1)
19-11/16 (1)
2-15/16 (3)
3-15/16 (2)
  More...
Our Price
Under $47.00 (3)
$50.00 - $54.00 (3)
$55.00 - $66.00 (4)
$67.00 - $1,500.00 (26)
$1,500.00 - $2,000.00 (43)
$2,000.00 - $2,500.00 (14)
$2,500.00 - $3,000.00 (2)
Over $3,000.00 (1)





Sovella® 28-1/8" Wide ESD Protected Series 70 Modular Drawer Cabinets
Sovella® 28-1/8" Wide ESD Protected Series 70 Modular Drawer Cabinets Sovella® Series 70 Drawer Cabinets Are Ideal For Secure Storage Of Multiple Sized Items.

Sovella® Series 70 Drawer Cabinets are made of solid steel construction for long lasting strength, durability and dependability. Drawers are 85% extendable and their load capacity is 176 lbs. (100% opening with 330 lb. capacity unit available). Handy locking system allows only one drawer to be opened at a time. Two 28-1/8 inch width and depth cabinet types are available depending upon particular need or application. Drawer Units measure 55-1/8 inches in height and have 3960 lb. overall load capacity. Drawer Units w/Rubber Mat measure 43-5/16 inches in height and have 2970 lb. overall load capacity. Include a cover that doubles as a worktop with a rubber mat and are the ideal height for working standing up. Each cabinet type is available with a wide range of 4 to 24 drawers with varying drawer heights. Gray finish with blue drawers. The cabinet units can be moved with a pallet truck or a forklift when the base front plate has been removed.


Sovella® 28-1/8" Wide ESD Protected Series 70 Modular Drawer Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS OVERALL DRAWER
SERIES STYLE W" D" H" CAP. LBS. QTY. CAP. LBS. OPENING IMAGE MODEL QTY PRICE
70/140Drawer Unit28-1/828-1/855-1/839601217685%
WBB862326 $1,838.00
70/140Drawer Unit28-1/828-1/855-1/83960817685%
WBB861932 $1,446.00
70/140Drawer Unit28-1/828-1/855-1/839601017685%
WBB862478 $1,649.00
70/140Drawer Unit28-1/828-1/855-1/839601217685%
WBB862324 $1,827.00
70/140Drawer Unit28-1/828-1/855-1/839601017685%
WBB862477 $1,645.00
70/140Drawer Unit28-1/828-1/855-1/839601617685%
WBB862468 $2,187.00
70/140Drawer Unit28-1/828-1/855-1/839601017685%
WBB862465 $1,642.00
70/140Drawer Unit28-1/828-1/855-1/839601017685%
WBB862464 $1,638.00
70/140Drawer Unit28-1/828-1/855-1/839602417685%
WBB862329 $2,816.00
70/140Drawer Unit28-1/828-1/855-1/839601117685%
WBB862494 $1,726.00
70/140Drawer Unit28-1/828-1/855-1/839601117685%
WBB862309 $1,729.00
70/140Drawer Unit28-1/828-1/855-1/839601417685%
WBB862356 $2,005.00
70/140Drawer Unit28-1/828-1/855-1/839601417685%
WBB862355 $2,005.00
70/140Drawer Unit28-1/828-1/855-1/83960617685%
WBB862079 $1,257.00
70/140Drawer Unit28-1/828-1/855-1/83960917685%
WBB862292 $1,581.00
70/140Drawer Unit28-1/828-1/855-1/839601317685%
WBB862373 $1,917.00
70/140Drawer Unit28-1/828-1/855-1/839601117685%
WBB862505 $1,728.00
70/140Drawer Unit28-1/828-1/855-1/839601417685%
WBB862371 $2,009.00
70/140Drawer Unit28-1/828-1/855-1/839606330100%
WBB862291 $1,939.00
70/140Drawer Unit28-1/828-1/855-1/83960617685%
WBB862026 $1,250.00
70/140Drawer Unit28-1/828-1/855-1/83960817685%
WBB861888 $1,453.00
70/140Drawer Unit28-1/828-1/855-1/839601117685%
WBB862498 $1,743.00
70/140Drawer Unit28-1/828-1/855-1/839602017685%
WBB862390 $2,453.00
70/140Drawer Unit28-1/828-1/855-1/83960917685%
WBB862154 $1,537.00
70/140Drawer Unit28-1/828-1/855-1/839601217685%
WBB862387 $1,805.00
70/140Drawer Unit28-1/828-1/855-1/839601517685%
WBB862282 $2,084.00
70/140Drawer Unit28-1/828-1/855-1/839601117685%
WBB862400 $1,740.00
70/140Drawer Unit28-1/828-1/855-1/83960717685%
WBB862142 $1,351.00
70/140Drawer Unit28-1/828-1/855-1/839601217685%
WBB862414 $1,814.00
70/140Drawer Unit28-1/828-1/855-1/8396012330100%
WBB862415 $3,205.00
70/140Drawer Unit28-1/828-1/855-1/839601217685%
WBB862413 $1,814.00
70/140Drawer Unit28-1/828-1/855-1/839601017685%
WBB862251 $1,526.00
70/140Drawer Unit28-1/828-1/855-1/839601217685%
WBB862429 $1,824.00
70/140Drawer Unit28-1/828-1/855-1/839601517685%
WBB862433 $2,090.00
70/140Drawer Unit28-1/828-1/855-1/839601517685%
WBB862434 $2,088.00
70/140Drawer Unit28-1/828-1/855-1/839609330100%
WBB862435 $2,579.00
70/140Drawer Unit28-1/828-1/855-1/839601517685%
WBB862449 $2,100.00
70/140Drawer Unit28-1/828-1/855-1/839601017685%
WBB862448 $1,633.00
70/140Drawer Unit28-1/828-1/855-1/83960917685%
WBB862092 $1,534.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701617685%
WBB862342 $2,168.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701617685%
WBB862343 $2,174.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970917685%
WBB861933 $1,585.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970817685%
WBB862206 $1,499.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970817685%
WBB862205 $1,495.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970917685%
WBB861920 $1,578.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970917685%
WBB861921 $1,570.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701217685%
WBB862495 $1,860.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970417685%
WBB862188 $1,115.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970617685%
WBB862181 $1,311.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701717685%
WBB862510 $2,253.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970917685%
WBB861901 $1,598.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970717685%
WBB862507 $1,673.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970617685%
WBB862165 $1,304.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970917685%
WBB861892 $1,593.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970717685%
WBB862028 $1,409.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970917685%
WBB861893 $1,594.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970617685%
WBB862166 $1,307.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970917685%
WBB861891 $1,581.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970917685%
WBB861919 $1,571.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701017685%
WBB862281 $1,682.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701017685%
WBB862280 $1,678.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701017685%
WBB862139 $1,673.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970817685%
WBB862143 $1,489.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970817685%
WBB862141 $1,483.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970817685%
WBB861996 $1,366.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970517685%
WBB861998 $1,206.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970717685%
WBB862242 $1,281.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970617685%
WBB862114 $1,301.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970717685%
WBB862250 $1,407.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970717685%
WBB862249 $1,402.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970617685%
WBB862248 $1,314.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701417685%
WBB862430 $2,011.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701017685%
WBB862253 $1,662.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970817685%
WBB862015 $1,503.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970517685%
WBB862098 $1,213.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701117685%
WBB862447 $1,766.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701017685%
WBB862090 $1,671.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970817685%
WBB862094 $1,459.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/162970717685%
WBB862080 $1,392.00
70/110Drawer Unit w/Rubber Mat28-1/828-1/843-5/1629701117685%
WBB862463 $1,772.00

Add Items To Cart

 May We Suggest
Sovella Tool Troughs 1-5/16" & 1-3/4" for Drawer 2-3/4"W x 1-15/16"H Sovella Tool Troughs 1-3/4" & 2-3/4" for Drawer 2-3/4"W x 1-15/16"H & 2-3/4"W x 2-15/16"H Sovella Rubber Mat For Drawer Bottom, Drawer Unit 70 Sovella Middle Dividers & Plates Set 1 for Drawer 2-3/4"W x 3-15/16"H
Sovella Tool Troughs 1-5/16" & 1-3/4" for Drawer 2-3/4"W x 1-15/16"H Sovella Tool Troughs 1-3/4" & 2-3/4" for Drawer 2-3/4"W x 1-15/16"H & 2-3/4"W x 2-15/16"H Sovella Rubber Mat For Drawer Bottom, Drawer Unit 70 Sovella Middle Dividers & Plates Set 1 for Drawer 2-3/4"W x 3-15/16"H
Interior Combination Dividers for drawer 70/1.96 and 70/2.95. Interior Combination Dividers for drawer 70/1.96 and 70/2.95. Rubber mat for E-shelf. Interior Combination Dividers for drawer 70/2.95 and 70/3.93. 5x middle divider, 15x middle plate 3.93.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 2-15/16"H Sovella Middle Dividers & Plates Set 1 for Drawer 2-3/4"W x 2-15/16"H Sovella Drawing Holder for Drawer Unit 70, Light Grey Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 3-15/16"H
Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 2-15/16"H Sovella Middle Dividers & Plates Set 1 for Drawer 2-3/4"W x 2-15/16"H Sovella Drawing Holder for Drawer Unit 70, Light Grey Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 3-15/16"H
Interior Combination Dividers for drawer 70/2.95. Set includes middle plates in 3 available widths. It allows you to create numerous interior solutions. Interior Combination Dividers for drawer 70/2.95 and 70/3.93. 5x middle divider, 15x middle plate 3.93. Sovella Drawing Holder, Drawer Unit 70. Interior Combination Dividers for drawer 70/3.93 and 70/4.92. Set includes middle plates in 3 available widths. It allows you to create numerous interior solutions.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 5-7/8"H & 2-3/4"W x 9-15/16"H Sovella Pick-Up Boxes for Drawer 2-3/4"W x 2-15/16"H    
Sovella Middle Dividers & Plates Set 2 for Drawer 2-3/4"W x 5-7/8"H & 2-3/4"W x 9-15/16"H Sovella Pick-Up Boxes for Drawer 2-3/4"W x 2-15/16"H    
Interior Combination Dividers for drawer 70/5.90 and 70/9.84. Set includes middle plates in 3 available widths. It allows you to create numerous interior solutions. Plastic pick up boxes and containers help keep small parts organized. ESD versions available. Pick up boxes are often used with drawer unit interiors and containers for free stocking on cabinets and industrial shelves.    
Qty: 
Add to Cart
Qty: 
Add to Cart
   




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)