Browse Cabinets (12,261 Items)
Sovella® 29-1/2" Wide ESD Protected Series 75 Modular Drawer Cabinets
Narrow Your Results By:
Sovella® 29-1/2" Wide ESD Protected Series 75 Modular Drawer Cabinets
Sovella® 29-1/2 Inch Wide ESD Protected Series 75 Modular Drawer Cabinets Optimize Storage And Keep Items Efficiently Organized. Sovella® 29-1/2 Inch Wide ESD Protected Series 75 Modular Drawer Cabinets are made of steel for long lasting durability. Handy locking system allows only one drawer to be opened at one time. It is recommended to lock drawers during transport. Available in a variety of heights to meet job needs, or add height or width with different drawer unit combinations. Also serves as worktable legs and shallower drawers easily attached under worktable. 26 inch high drawer unit includes optional casters to provide mobility. Unit with casters includes rubber mat to stops items from sliding on surface. Model with doors ideal for storing larger items. 2 inch high drawer fully extends with 88-pound load capacity. All other drawers extend 85% with176-pound load capacity. Styles are Drawer Unit, Drawer Unit w/Base and Drawer Unit w/Casters . Dimensions and drawer quantities vary per style . Color finish is Grey . Package quantity is 1 .
Sovella® 29-1/2" Wide ESD Protected Series 75 Modular Drawer Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
DRAWER
SERIES
STYLE
W"
D"
H"
QTY.
QTY. & HEIGHT
IMAGE
MODEL
QTY
PRICE
55/66 Drawer Unit 21-5/8 28-1/8 26 6 (1) 1-15/16", (4) 3-15/16", (1) 5-7/8"
WBB862194 $847.00
55/66 Drawer Unit 21-5/8 28-1/8 26 4 (1) 1-15/16", (2) 5-7/8", (1) 9-13/16"
WBB862191 $659.00
55/66 Drawer Unit 21-5/8 28-1/8 26 -- --
WBB862318 $436.95
55/66 Drawer Unit 21-5/8 28-1/8 26 5 (3) 3-15/16", (2) 5-7/8"
WBB862075 $762.00
55/66 Drawer Unit 21-5/8 28-1/8 26 5 (2) 1-15/16", (1) 3-15/16", (1) 5-7/8", (1) 9-13/16"
WBB861897 $744.00
55/66 Drawer Unit 21-5/8 28-1/8 26 7 (2) 1-15/16", (5) 3-15/16"
WBB862031 $932.00
55/66 Drawer Unit 21-5/8 28-1/8 26 7 (4) 1-15/16", (1) 3-15/16", (2) 5-7/8"
WBB862159 $913.00
55/66 Drawer Unit 21-5/8 28-1/8 26 9 (6) 1-15/16", (3) 3-15/16"
WBB862256 $1,082.00
55/66 Drawer Unit 21-5/8 28-1/8 26 5 (1) 1-15/16", (3) 3-15/16", (1) 9-13/16"
WBB862262 $754.00
55/66 Drawer Unit 21-5/8 28-1/8 26 6 (2) 1-15/16", (2) 3-15/16", (2) 5-7/8"
WBB862130 $838.00
55/66 Drawer Unit 21-5/8 28-1/8 26 12 (12) 1-15/16"
WBB861997 $1,307.00
55/66 Drawer Unit 21-5/8 28-1/8 31-5/16 -- --
WBB862122 $676.00
55/66 Drawer Unit 21-5/8 28-1/8 26 4 (2) 3-15/16", (1) 5-7/8", (1) 9-13/16"
WBB862001 $674.00
55/66 Drawer Unit 21-5/8 28-1/8 26 6 (6) 3-15/16"
WBB862003 $857.00
55/66 Drawer Unit 21-5/8 28-1/8 26 4 (2) 1-15/16", (2) 9-13/16"
WBB862126 $651.00
55/66 Drawer Unit 21-5/8 28-1/8 26 10 (8) 1-15/16", (2) 3-15/16"
WBB862125 $1,157.00
55/66 Drawer Unit 21-5/8 28-1/8 26 4 (4) 5-7/8"
WBB862014 $668.00
55/66 Drawer Unit 21-5/8 28-1/8 26 7 (3) 1-15/16", (3) 3-15/16", (1) 5-7/8"
WBB862226 $922.00
55/66 Drawer Unit 21-5/8 28-1/8 26 3 (1) 3-15/16", (2) 9-13/16"
WBB862228 $576.00
55/66 Drawer Unit 21-5/8 28-1/8 26 -- --
WBB862109 $436.95
55/66 Drawer Unit 21-5/8 28-1/8 26 7 (5) 1-15/16", (1) 3-15/16", (1) 9-13/16"
WBB862095 $904.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 4 (2) 1-15/16", (2) 9-13/16"
WBB861928 $701.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 12 (12) 1-15/16"
WBB862050 $1,358.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 7 (5) 1-15/16", (1) 3-15/16", (1) 9-13/16"
WBB861924 $954.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 -- --
WBB861925 $486.95
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 -- --
WBB861926 $486.95
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 5 (3) 3-15/16", (2) 5-7/8"
WBB862196 $813.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 10 (8) 1-15/16", (2) 3-15/16"
WBB862187 $1,208.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 5 (1) 1-15/16", (3) 3-15/16", (1) 9-13/16"
WBB862066 $804.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 6 (6) 3-15/16"
WBB861936 $907.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 7 (3) 1-15/16", (3) 3-15/16", (1) 5-7/8"
WBB861902 $973.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 7 (4) 1-15/16", (1) 3-15/16", (2) 5-7/8"
WBB861890 $963.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 4 (2) 3-15/16", (1) 5-7/8", (1) 9-13/16"
WBB861916 $725.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 4 (1) 1-15/16", (2) 5-7/8", (1) 9-13/16"
WBB861913 $710.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 4 (4) 5-7/8"
WBB862265 $719.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 6 (1) 1-15/16", (4) 3-15/16", (1) 5-7/8"
WBB862243 $898.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 5 (2) 1-15/16", (1) 3-15/16", (1) 5-7/8", (1) 9-13/16"
WBB862005 $795.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 3 (1) 3-15/16", (2) 9-13/16"
WBB862127 $626.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 7 (2) 1-15/16", (5) 3-15/16"
WBB862254 $982.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 6 (2) 1-15/16", (2) 3-15/16", (2) 5-7/8"
WBB862225 $888.00
55/66 Drawer Unit w/Base 21-5/8 28-1/8 31-1/2 9 (6) 1-15/16", (3) 3-15/16"
WBB862106 $1,132.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 4 (2) 3-15/16", (1) 5-7/8", (1) 9-13/16"
WBB862203 $914.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 4 (1) 1-15/16", (2) 5-7/8", (1) 9-13/16"
WBB862202 $899.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 10 (8) 1-15/16", (2) 3-15/16"
WBB862201 $1,396.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 6 (2) 1-15/16", (2) 3-15/16", (2) 5-7/8"
WBB861923 $1,077.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 4 (2) 1-15/16", (2) 9-13/16"
WBB862073 $890.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 7 (2) 1-15/16", (5) 3-15/16"
WBB861903 $1,171.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 6 (1) 1-15/16", (4) 3-15/16", (1) 5-7/8"
WBB861900 $1,086.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 -- --
WBB862170 $676.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 5 (3) 3-15/16", (2) 5-7/8"
WBB862160 $1,002.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 4 (4) 5-7/8"
WBB862047 $908.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 5 (2) 1-15/16", (1) 3-15/16", (1) 5-7/8", (1) 9-13/16"
WBB862044 $983.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 7 (3) 1-15/16", (3) 3-15/16", (1) 5-7/8"
WBB861907 $1,161.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 6 (6) 3-15/16"
WBB861906 $1,096.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 5 (1) 1-15/16", (3) 3-15/16", (1) 9-13/16"
WBB862043 $993.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 9 (6) 1-15/16", (3) 3-15/16"
WBB862138 $1,321.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 -- --
WBB862257 $676.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 3 (1) 3-15/16", (2) 9-13/16"
WBB861885 $815.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 7 (5) 1-15/16", (1) 3-15/16", (1) 9-13/16"
WBB862255 $1,143.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 7 (4) 1-15/16", (1) 3-15/16", (2) 5-7/8"
WBB862105 $1,152.00
55/66 Drawer Unit w/Casters 21-5/8 28-1/8 31-5/16 12 (12) 1-15/16"
WBB862101 $1,546.00
55/37 Drawer Unit 21-5/8 28-1/8 14-9/16 2 (2) 5-7/8"
WBB862061 $401.95
55/37 Drawer Unit 21-5/8 28-1/8 14-9/16 4 (2) 1-15/16", (2) 3-15/16"
WBB862186 $571.00
55/37 Drawer Unit 21-5/8 28-1/8 14-9/16 2 (1) 1-15/16", (1) 9-13/16"
WBB862017 $392.95
55/37 Drawer Unit 21-5/8 28-1/8 14-9/16 3 (3) 3-15/16"
WBB862171 $495.95
55/37 Drawer Unit 21-5/8 28-1/8 14-9/16 4 (3) 1-15/16", (1) 5-7/8"
WBB861895 $562.00
55/37 Drawer Unit 21-5/8 28-1/8 14-9/16 3 (1) 1-15/16", (1) 3-15/16", (1) 5-7/8"
WBB861884 $486.95
55/37 Drawer Unit 21-5/8 28-1/8 14-9/16 6 (6) 1-15/16"
WBB862011 $722.00
55/13 Drawer Unit 21-5/8 28-1/8 8-11/16 1 (1) 3-15/16"
WBB862198 $188.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.