Sovella® Sliding Door Cabinets Are Ideal For Use When There Is Little Space In Front of The Cabinet.
Sovella® Sliding Door Cabinets are made of solid steel construction for long lasting strength, durability and dependability. Sliding doors are practical when there is little space in front of the drawer unit. When open, sliding doors make all of the contents visible. Built to the same height as Sovella® Series 70/110 cabinet units to enable effective combinations. Equipped with a transport base as are 70/110 units. Cover doubles as a worktop with a rubber mat. Drawers and E-shelves are 85% extendable and their loading capacity is 176 lbs. Available in 1, 3, 4, 5 and 8 drawer units with varying drawer heights. Gray finish with blue drawers. Measure 29-5/8 inches wide, 30-1/2 inches deep and 43-5/16 inches in height, the ideal height for working standing up.
Sovella® Sliding Door Modular Drawer Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.