Heavy Duty Welded Ventilated Cabinets With Drawers

Heavy Duty Welded Ventilated Cabinets With Drawers

Heavy Duty Ventilated Steel Cabinets Combine Clear Viewing Of Contents With Ventilation And Secure Drawer Storage For Valuable Materials.

Heavy Duty Ventilated Steel Cabinets are made with 14 gauge steel with 13 gauge expanded metal mesh doors for long lasting durability and dependability. Include one fixed and 2 adjustable height 14 gauge steel shelves that adjust at 2-1/2"increments. Reinforced with 1-1/2" lips for increased 1000 lb. shelf capacity. Locking drawers measure 16"W x 20"D x 5"H each. Drawers have recessed handles and a cylinder lock with 2 keys for security. Padlockable lever handle (lock sold separately) with 3-point locking system. Doors open 180° for full access to contents. 4"H legs offer 2-way fork entry. Gray powder coat finish. 24" deep. 78" in height. Available in 36", 48" and 60" widths.


COMPARE OVERALL DIMENSIONS
W" D" H" DRAWER QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.114.84:46