Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Box Steel Cabinet, 26"W x 38"D x 63"H

Pallet Box Steel Cabinet, 26"W x 38"D x 63"H

Item #: WBB887650

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,874.00
Product Information
Product Q&A
Accessories
Pallet Box Steel Cabinet, 26"W x 38"D x 63"H

The Pallet Box is a fully enclosed hard goods storage and delivery box set on top of a pallet for easy portability. The box is fully enclosed and protects its contents from the weather, making it perfect for construction sites and branch deliveries. The pallet box comes equipped with two doors and two inner shelves for organization. The pallet can be customized for your specific operation.

Product Specifications

    • WIDTH INCHES38
    • DEPTH INCHES26
    • HEIGHT INCHES63
    • COLOR FINISHWhite
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBERPallet Box
    • PACKAGE QUANTITY1
    • WEIGHT LBS618
    • APPROVAL/REGULATIONSGreenguard Certified
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.