Stronghold Ventilated Divider Cabinet

Stronghold Ventilated Divider Cabinet

Stronghold® Ventilated Divider Cabinet Provides Secuirty And Visibility.

Stronghold® Ventilated Divider Cabinets are made of all welded, 12-gauge steel for long lasting durability. Swing-out, ventilated door panels with 3-point locking system are designed to provide both security and visibility. 2 slotted shelves with 3 adjustable dividers and 1 standard shelf all adjust in 2" increments. Cabinet measures 24"D x 78"H and is available in 3 widths of 48", 60" and 72".


COMPARE DIMENSIONS
W" D" H" ADJ. SHELVES SHELF CAP. LBS OPENINGS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:46