Ventilated Storage Cabinets

Ventilated Storage Cabinets

These 22 Gauge, Expanded Metal Storage Cabinets Feature 14 Gauge, Ventilated Door Windows That Provide Unlimited Content Visibility.

Cabinet doors lock with 2 chrome-locking handles and a 3-point locking system to secure contents. These see thru storage units also feature 4 shelves that adjust at 2” increments and meet ANSI/BIFMA shelf standards. The raised fixed bottom shelf protects contents from damage. These storage cabinets have a scratch resistant powder coat finish and are available in Charcoal, Light Gray and Putty. Shipped assembled.

36"W storage cabinets have 180 lb. shelf capacity.
46"W storage cabinets have 230 lb. shelf capacity.


W"
  • W"
D"
  • D"
SHELF CAP. LBS.
  • SHELF CAP. LBS.
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS PRICE EACH
W" D" H" SHELF CAP. LBS. OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.220.36:66