Hamilton Maxi-Duty Casters

Hamilton Maxi-Duty Casters

Hamilton Maxi-Duty Casters Offer Long-Lasting, Dependable Service In Even The Toughest Of Situations.

Hamilton Maxi-Duty Casters are built with more than double the number of standard contact points to offer long-lasting durability. Casters are used for automotive, shipbuilding, manufactured housing and aerospace applications. Hamilton Precision Integrated Swivel??? (HPI) technology outperforms CNC-machined ball raceway, kingpinless and unit-load bearing swivels. HPI™ raceways are 45 percent harder than conventional raceways. The incredibly smooth surface finish measures 16 micro inches. Swivel and Rigid Plate models are available.


WHEEL DIA."
WHEEL MATERIAL
CASTER TYPE
COMPARE
WHEEL
CAP. LBS. DIA." W" OVERALL H" TYPE MATERIAL CASTER TYPE BEARING TYPE IMAGE MODEL QTY PRICE
WBB354962
WBB355764
WBB354964
WBB355766
WBB354963
WBB355765
WBB354961
WBB355763
WBB355000
WBB355925
WBB354999
WBB355924
WBB355001
WBB355926
WBB355004
WBB355928
WBB354998
WBB355894
WBB354965
WBB355893
WBB355005
WBB355929
WBB355002
WBB355927
WBB355052
WBB355096
WBB356077
WBB355098
WBB354890
WBB355006
WBB355007
WBB355083
WBB356076
WBB356043
WBB355097
WBB355099
WBB355057
WBB354891
WBB354889
WBB356074
WBB355059
WBB355082
WBB356075
WBB356073
WBB355058
WBB355053
WBB354872
WBB354906
WBB354874
WBB354908
WBB354871
WBB354905
WBB354873
WBB354907
WBB354909
WBB356356
WBB355055
WBB355054
WBB355100
WBB354904
WBB354957
WBB356357
WBB354958
WBB356358
WBB354959
WBB356360
WBB354960
WBB356361