Fiber-Filled Phenolic Resin, Molded Under Extreme Pressure, Gives Hamilton Plastex Wheels The Ability To Carry Heavy Loads Without Damaging Floors In Intermittent Service.
Hamilton Plastex Wheels are non-marring and resist corrosion from oil, water, grease and commonly used acids or solvents. Spark resistant wheels can be operated continuously in temperatures ranging from -50°F to 260°F and intermittently to 300°F. Plastex Wheels with Straight Roller Bearings are best for manual applications where shock loading, but no side thrust, is prevalent. Plastex Wheels with Tapered Roller Bearings are best for more severe heavy duty power-towed applications. Wheel capacities range from 250-5,000 lbs. Wheel diameters from 3" to 16".
Hamilton Plastex Wheels Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.