Hamilton Poly-Soft® Wheels

Hamilton Poly-Soft® Wheels

Hamilton Poly-Soft® Wheels Are Used For Use In Automotive Plants And For Industrial Applications Requiring Noise Reduction And Improved Floor Protection.

Hamilton Poly-Soft® Wheel tread hardness measures 82-85D (Shore A scale). Formulated for quieter operation and greater resistance to foreign objects and debris. Liquid cast 82A polyurethane tread is chemically bonded to a heavy duty iron center to provide cushioning and reduce vibration on the load. Provides a quiet ride and reduced wear and tear on the caster and cargo. Urethane is engineered to repel steel chips, nuts, bolts, pins, etc., and take on "super ball" properties that offer an energized wheel. Wheel capacities range from 560-2,800 lbs. Wheel diameters from 4" to 20".


WHEEL CAP. LBS.
WHEEL DIA."
HUB LENGTH"
BEARING SIZE"
COMPARE
WHEEL
CAP. LBS. DIA." W" HUB LENGTH" BEARING TYPE BEARING SIZE" IMAGE MODEL QTY PRICE
WBB358835
WBB358836
WBB358837
WBB358873
WBB358875
WBB358874
WBB358480
WBB358877
WBB358876
WBB358481
WBB358512
WBB358513
WBB358514
WBB358515
WBB358516
WBB358517
WBB358518
WBB358703
WBB358702
WBB358704
WBB358706
WBB358707
WBB358705
WBB358708
WBB358896
WBB358752
WBB358895
WBB358709
WBB358493
WBB358644
WBB358643
WBB358462
WBB358645
WBB358651
WBB358650
WBB358649
WBB358834
WBB358682
WBB358683
WBB358684