Hamilton Super Endurance™ Casters Offer The "Best-Of-Breed" In Kingpinless-Style Design For Extra Heavy-Duty Applications.
Hamilton Super Endurance™ casters ensure exceptional performance and shock resistance under demanding conditions using a top plate and inner raceway formed from one piece steel. Raceways are CNC-machined and then hardened to ensure a uniform depth in hardness of the swivel raceway. Produces an excellent swiveling caster under extreme loads. Hamilton Super Endurance™ Casters are finished in gray enamel. Wheel types include Cast Iron, Metal, Nylon, Plastic, Polyurethane and Rubber. Capacities range from 680 to 6,000 lbs.
Hamilton Super Endurance™ Casters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.