Anthro® Laptop Charging & Storage Carts

Anthro® Laptop Charging & Storage Carts

Anthro Standard Laptop Charging Carts Chargee Multiple Laptops, Notebooks And Netbooks.

Anthro's Standard Laptop Charging Carts can store any model of laptop. 30-unit cart stores laptops horizontally on bays. Single AC outlet on the back of each shelf provides power, and cable ties at the front position power bricks next to the power inlet. Top of cart provides space for projector or document scanner. Power panel has 2 external outlets, and each door has a keyed lock and 2-point locking mechanism for added security. T-handle provides a good grip. Four large 5-inch casters are two directional lock and two total lock. Directional lock casters can be set to be either swivel or parallel. Available as Standard Laptop Cart, Advanced Netbook Cart, Advanced Laptop Cart, and Deluxe Laptop Cart. Laptop capacities are 18, 20, 27 and 30. Colors are Black/Silver Metallic, Silver and Metallic/White, and Black/White. Dimensions vary per model.

Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.


* FREE Shipping on these items

W"
H"
COMPARE DIMENSIONS
TYPE CAPACITY OUTLETS W" H" COLOR FUNCTIONS IMAGE MODEL QTY PRICE