Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Anthro® Chromebook™ Charging Carts

Anthro® Chromebook™ Charging Carts Stores, Charges And Transports 36 Devices Safely And Securely.

Anthro® Chromebook™ Charging Carts are constructed with powder coated 14 and 16 gauge steel for long lasting durability and dependability. Compact cart with roomy bays, dividers and cable channels along top to route charging cords to front of bay. Two separate locking IT areas in back hold 18 cords and chargers each. Shelves and clips store power adapters and cable bundles. Power column with 36 outlets spaced to accept each device's plug. Cart includes 36 one-foot C7 patch cords to replace longer cord that goes from power adapter to power outlet. Power panel has four external power outlets, on/off switch and indicator light showing where power is directed. Power management system alternates power from one side of cart to other managing power draw. Doors fold back flush against side to save space. Keyed locks engage two-point locking system for security. Padlock brackets position padlock to block access to front handle for extra security. Four 4 inch locking casters provide mobility. Twin handles, 22 inch wide, with round grips allow easy steering. UL/CUL/ETL Listed. Ships assembled. Size is 29-1/4 in. L x 25-1/4 in. W x 45 in. H. Color finishes are Polar White/Laguna Blue and Polar White/Silver Satin. Quantity is 1. Lifetime Warranty against manufacturing defects; two-year warranty on the electrical system.


COMPARE
DIMENSIONS
COLOR CAPACITY L" W" H" IMAGE MODEL QTY PRICE
WBB1170426
WBB1170427

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.