Browse Contactors (190 Items)
ACI Contactors Are Ideal For Commercial And Industrial Contractors, Electricians And More. ACI Contactors are solidly made for long lasting durability and reliability. 180 different varieties and load capacities all include modern IEC design for long life, straight through wiring, wide ambient temperature operating range, arc chute design that increases contact life and oversize 90% Silver, 10% Cadmium Oxide contacts. Electrical life: 1 Million plus operations. Mechanical life: 10 to 20 Million plus operations. Available in Base or Rail/Base mounting type and 24 to 575coil volts.
ACI Contactors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
HP RATING AT 1 PHASE
HP RATING AT 3 PHASE
MOUNTING
MAX. AWG
INTERRUPT RATING
120V
230V
200/208V
230V
460V
575V
GP AMPS
COIL VOLTS
VOLTS
HERTZ
IMAGE
MODEL
QTY
PRICE
Base M10 Bolt 5000 Amp -- -- 75 HP 100 HP 200 HP 200 HP 260 460 VAC 600 VAC 50/60
WBB613632
$1,001.00
Base M10 Bolt 5000 Amp -- -- 75 HP 100 HP 200 HP 200 HP 260 575 VAC 600 VAC 50/60
WBB613633
$1,001.00
Base M8 Bolt 5000 Amp 10 HP -- 30 HP 30 HP 60 HP 75 HP 125 24 VAC 600 VAC 50/60
WBB613898
$264.95
Base M10 Bolt 5000 Amp -- -- 100 HP 125 HP 250 HP 250 HP 350 24 VAC 600 VAC 50/60
WBB613666
$1,130.00
Base M10 Bolt 5000 Amp -- -- 100 HP 125 HP 250 HP 250 HP 350 120 VAC 600 VAC 50/60
WBB613667
$1,130.00
Base M10 Bolt 5000 Amp -- -- 100 HP 125 HP 250 HP 250 HP 350 230 VAC 600 VAC 50/60
WBB613742
$1,130.00
Base M10 Bolt 5000 Amp -- -- 100 HP 125 HP 250 HP 250 HP 350 460 VAC 600 VAC 50/60
WBB613743
$1,130.00
Base M8 Bolt 5000 Amp 10 HP 15 HP 30 HP 30 HP 60 HP 75 HP 125 120 VAC 600 VAC 50/60
WBB613373
$264.95
Base M8 Bolt 5000 Amp 10 HP 15 HP 30 HP 30 HP 60 HP 75 HP 125 460 VAC 600 VAC 50/60
WBB613375
$264.95
Base M8 Bolt 5000 Amp 10 HP 15 HP 30 HP 30 HP 60 HP 75 HP 125 230 VAC 600 VAC 50/60
WBB613374
$264.95
Base M10 Bolt 5000 Amp -- -- 100 HP 125 HP 250 HP 250 HP 350 575 VAC 600 VAC 50/60
WBB613744
$1,130.00
Base M8 Bolt 5000 Amp -- -- 40 HP 50 HP 100 HP 100 HP 150 230 VAC 600 VAC 50/60
WBB613379
$479.95
Base M8 Bolt 5000 Amp -- -- 40 HP 50 HP 100 HP 100 HP 150 120 VAC 600 VAC 50/60
WBB613378
$479.95
Base M8 Bolt 5000 Amp -- 15 HP 40 HP 50 HP 100 HP 100 HP 150 24 VAC 600 VAC 50/60
WBB613377
$479.95
Base M8 Bolt 5000 Amp 10 HP 15 HP 30 HP 30 HP 60 HP 75 HP 125 575 VAC 600 VAC 50/60
WBB613376
$264.95
Base M10 Bolt 5000 Amp -- -- 60 HP 75 HP 150 HP 150 HP 240 460 VAC 600 VAC 50/60
WBB613532
$876.00
Base M10 Bolt 5000 Amp -- -- 60 HP 75 HP 150 HP 150 HP 240 575 VAC 600 VAC 50/60
WBB613533
$876.00
Base M10 Bolt 5000 Amp -- -- 60 HP 75 HP 150 HP 150 HP 240 230 VAC 600 VAC 50/60
WBB613531
$876.00
Base M8 Bolt 5000 Amp -- -- 40 HP 50 HP 100 HP 100 HP 150 460 VAC 600 VAC 50/60
WBB613425
$479.95
Base M8 Bolt 5000 Amp -- -- 40 HP 50 HP 100 HP 100 HP 150 575 VAC 600 VAC 50/60
WBB613454
$479.95
Base M8 Bolt 5000 Amp -- -- 50 HP 60 HP 125 HP 125 HP 200 460 VAC 600 VAC 50/60
WBB613470
$701.00
Base M8 Bolt 5000 Amp -- -- 50 HP 60 HP 125 HP 125 HP 200 575 VAC 600 VAC 50/60
WBB613471
$701.00
Base M8 Bolt 5000 Amp -- -- 50 HP 60 HP 125 HP 125 HP 200 120 VAC 600 VAC 50/60
WBB613468
$701.00
Base M8 Bolt 5000 Amp -- -- 50 HP 60 HP 125 HP 125 HP 200 230 VAC 600 VAC 50/60
WBB613469
$701.00
Base M8 Bolt 5000 Amp -- -- 50 HP 60 HP 125 HP 125 HP 200 24 VAC 600 VAC 50/60
WBB613467
$701.00
Base M10 Bolt 5000 Amp -- -- 60 HP 75 HP 150 HP 150 HP 240 24 VAC 600 VAC 50/60
WBB613472
$876.00
Base M8 Bolt 5000 Amp 10 HP 1.5 HP 30 HP 40 HP 75 HP 100 HP 130 24 VAC 600 VAC 50/60
WBB613859
$317.95
Base M10 Bolt 5000 Amp -- -- 60 HP 75 HP 150 HP 150 HP 240 120 VAC 600 VAC 50/60
WBB613495
$876.00
Base M8 Bolt 5000 Amp 10 HP 15 HP 30 HP 40 HP 75 HP 100 HP 130 575 VAC 600 VAC 50/60
WBB613863
$317.95
Base M8 Bolt 5000 Amp 10 HP 15 HP 30 HP 40 HP 75 HP 100 HP 130 460 VAC 600 VAC 50/60
WBB613862
$317.95
Base M8 Bolt 5000 Amp 10 HP 15 HP 30 HP 40 HP 75 HP 100 HP 130 230 VAC 600 VAC 50/60
WBB613861
$317.95
Base M8 Bolt 5000 Amp 10 HP 15 HP 30 HP 40 HP 75 HP 100 HP 130 120 VAC 600 VAC 50/60
WBB613860
$317.95
Base M10 Bolt 5000 Amp -- -- 75 HP 100 HP 200 HP 200 HP 260 24 VAC 600 VAC 50/60
WBB613629
$1,001.00
Base M10 Bolt 5000 Amp -- -- 75 HP 100 HP 200 HP 200 HP 260 120 VAC 600 VAC 50/60
WBB613630
$1,001.00
Base M10 Bolt 5000 Amp -- -- 75 HP 100 HP 200 HP 200 HP 260 230 VAC 600 VAC 50/60
WBB613631
$1,001.00
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 24 VAC 600 VAC 50/60
WBB613913
$74.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 575 VAC 600 VAC 50/60
WBB613912
$74.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 24 VAC 600 VAC 50/60
WBB613909
$44.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 2 HP 3 HP 5 HP 5 HP 16 24 VAC 600 VAC 50/60
WBB614177
$44.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 110dc -- --
WBB613908
$52.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 120 VAC 600 VAC 50/60
WBB614178
$44.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 460 VAC 600 VAC 50/60
WBB613911
$74.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 230 VAC 600 VAC 50/60
WBB614179
$44.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 230 VAC 600 VAC 50/60
WBB613910
$74.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 460 VAC 600 VAC 50/60
WBB614180
$44.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 24 VDC -- --
WBB613907
$52.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 575 VAC 600 VAC 50/60
WBB613906
$44.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 230 VAC 600 VAC 50/60
WBB613672
$110.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 460 VAC 600 VAC 50/60
WBB613668
$108.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 575 VAC 600 VAC 50/60
WBB614147
$87.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 575 VAC 600 VAC 50/60
WBB613669
$108.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 10 HP 20 HP 20 HP 35 24 VAC 600 VAC 50/60
WBB613670
$110.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 120 VAC 600 VAC 50/60
WBB613671
$110.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 575 VAC 600 VAC 50/60
WBB613924
$74.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 230 VAC 600 VAC 50/60
WBB613922
$74.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 460 VAC 600 VAC 50/60
WBB613923
$74.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 120 VAC 600 VAC 50/60
WBB613921
$74.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 460 VAC 600 VAC 50/60
WBB613707
$110.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 575 VAC 600 VAC 50/60
WBB613708
$110.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 24 VAC 600 VAC 50/60
WBB613709
$124.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 120 VAC 600 VAC 50/60
WBB613973
$44.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 460 VAC 600 VAC 50/60
WBB613975
$44.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 230 VAC 600 VAC 50/60
WBB613974
$44.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 10 HP 15 HP 20 HP 40 HP 50 HP 72 460 VAC 600 VAC 50/60
WBB613720
$175.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 10 HP 15 HP 20 HP 40 HP 50 HP 72 230 VAC 600 VAC 50/60
WBB613719
$175.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 10 HP 15 HP 20 HP 40 HP 50 HP 72 120 VAC 600 VAC 50/60
WBB613718
$175.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 7.5 HP 15 HP 20 HP 40 HP 50 HP 72 24 VAC 600 VAC 50/60
WBB613717
$175.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 460 VAC 600 VAC 50/60
WBB614011
$71.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 230 VAC 600 VAC 50/60
WBB614015
$71.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 120 VAC 600 VAC 50/60
WBB614014
$71.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 24 VAC 600 VAC 50/60
WBB614013
$71.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 575 VAC 600 VAC 50/60
WBB614012
$71.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 24 VAC 600 VAC 50/60
WBB614006
$65.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 575 VAC 600 VAC 50/60
WBB614005
$65.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 460 VAC 600 VAC 50/60
WBB614004
$65.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 120 VAC 600 VAC 50/60
WBB613994
$44.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 2 HP 5 HP 5 HP 10 HP 10 HP 32 24 VAC 600 VAC 50/60
WBB613995
$71.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 110 VDC -- --
WBB613992
$52.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 10 HP 20 HP 25 HP 50 HP 60 HP 85 24 VAC 600 VAC 50/60
WBB613755
$208.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 24 VAC 600 VAC 50/60
WBB613993
$44.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 10 HP 15 HP 20 HP 40 HP 50 HP 72 575 VAC 600 VAC 50/60
WBB613754
$175.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 120 VAC 600 VAC 50/60
WBB613996
$71.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 230 VAC 600 VAC 50/60
WBB613997
$71.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 575 VAC 600 VAC 50/60
WBB613986
$54.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 24 VAC 600 VAC 50/60
WBB613987
$65.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 575 VAC 600 VAC 50/60
WBB613990
$44.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 460 VAC 600 VAC 50/60
WBB613361
$54.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 24 VDC -- --
WBB613991
$52.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 120 VAC 600 VAC 50/60
WBB613988
$65.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 230 VAC 600 VAC 50/60
WBB613989
$65.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 575 VAC 600 VAC 50/60
WBB613362
$54.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 15 HP 20 HP 25 HP 50 HP 60 HP 85 230 VAC 600 VAC 50/60
WBB613780
$208.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 5 HP 10 HP 10 HP 25 HP 30 HP 50 575 VAC 600 VAC 50/60
WBB613510
$135.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 15 HP 20 HP 25 HP 50 HP 60 HP 85 460 VAC 600 VAC 50/60
WBB613781
$208.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 120 VAC 600 VAC 50/60
WBB614051
$65.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 5 HP 10 HP 10 HP 25 HP 30 HP 50 460 VAC 600 VAC 50/60
WBB613509
$135.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 15 HP 20 HP 25 HP 50 HP 60 HP 85 575 VAC 600 VAC 50/60
WBB613782
$208.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 5 HP 10 HP 10 HP 25 HP 30 HP 50 230 VAC 600 VAC 50/60
WBB613508
$135.95
DIN Rail/Base 10 AWG 5000 Amp 7.5 HP 15 HP 25 HP 30 HP 60 HP 60 HP 104 24 VAC 600 VAC 50/60
WBB613783
$239.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 460 VAC 600 VAC 50/60
WBB614053
$65.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 460 VAC 600 VAC 50/60
WBB613776
$124.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 230 VAC 600 VAC 50/60
WBB614052
$65.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 575 VAC 600 VAC 50/60
WBB613777
$124.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 24 VDC -- --
WBB614055
$52.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 24 VAC 600 VAC 50/60
WBB613778
$124.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 575 VAC 600 VAC 50/60
WBB614054
$65.95
DIN Rail/Base 10 AWG 5000 Amp 5 HP 15 HP 20 HP 25 HP 50 HP 60 HP 85 120 VAC 600 VAC 50/60
WBB613779
$208.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 110 VDC -- --
WBB614056
$52.95
DIN Rail/Base 10 AWG 5000 Amp 7.5 HP 15 HP 25 HP 30 HP 60 HP 60 HP 104 120 VAC 600 VAC 50/60
WBB613784
$239.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 575 VAC 600 VAC 50/60
WBB614063
$71.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 460 VAC 600 VAC 50/60
WBB614062
$71.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 24 VAC 600 VAC 50/60
WBB614064
$87.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 24 VAC 600 VAC 50/60
WBB614065
$61.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 120 VAC 600 VAC 50/60
WBB614066
$61.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 230 VAC 600 VAC 50/60
WBB614067
$61.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 460 VAC 600 VAC 50/60
WBB614068
$61.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 24 VAC 600 VAC 50/60
WBB613398
$54.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 120 VAC 600 VAC 50/60
WBB613399
$54.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 120 VAC 600 VAC 50/60
WBB614073
$87.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 230 VAC 600 VAC 50/60
WBB614074
$87.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 230 VAC 600 VAC 50/60
WBB613400
$54.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 230 VAC 600 VAC 50/60
WBB613775
$124.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 460 VAC 600 VAC 50/60
WBB614075
$87.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 460 VAC 600 VAC 50/60
WBB613401
$54.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 120 VAC 600 VAC 50/60
WBB613774
$124.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 575 VAC 600 VAC 50/60
WBB614076
$87.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 24 VAC 600 VAC 50/60
WBB614077
$87.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 7.5 HP 15 HP 15 HP 30 HP 40 HP 60 575 VAC 600 VAC 50/60
WBB613540
$154.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 230 VAC 600 VAC 50/60
WBB613812
$124.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 460 VAC 600 VAC 50/60
WBB613813
$124.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 7.5 HP 15 HP 15 HP 30 HP 40 HP 60 120 VAC 600 VAC 50/60
WBB613537
$154.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 5 HP 15 HP 15 HP 30 HP 40 HP 60 24 VAC 600 VAC 50/60
WBB613536
$154.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 120 VAC 600 VAC 50/60
WBB613811
$124.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 7.5 HP 15 HP 15 HP 30 HP 40 HP 60 460 VAC 600 VAC 50/60
WBB613539
$154.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 7.5 HP 15 HP 15 HP 30 HP 40 HP 60 230 VAC 600 VAC 50/60
WBB613538
$154.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 230 VAC 600 VAC 50/60
WBB613564
$92.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 460 VAC 600 VAC 50/60
WBB613565
$92.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 575 VAC 600 VAC 50/60
WBB613566
$92.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 24 VAC 600 VAC 50/60
WBB613567
$108.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 230 VAC 600 VAC 50/60
WBB613804
$54.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 575 VAC 600 VAC 50/60
WBB614046
$44.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 2 HP 3 HP 3 HP 5 HP 7.5 HP 24 120 VAC 600 VAC 50/60
WBB613803
$54.95
DIN Rail/Base 10 AWG 5000 Amp .75 HP 15 HP 3 HP 3 HP 5 HP 7.5 HP 24 24 VAC 600 VAC 50/60
WBB613802
$54.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 230 VAC 600 VAC 50/60
WBB614044
$44.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 24 VAC 600 VAC 50/60
WBB613562
$92.95
DIN Rail/Base 10 AWG 5000 Amp .5 HP 1.5 HP 2 HP 3 HP 5 HP 5 HP 16 460 VAC 600 VAC 50/60
WBB614045
$44.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 120 VAC 600 VAC 50/60
WBB613563
$92.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 24 VAC 600 VAC 50/60
WBB614125
$61.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 575 VAC 600 VAC 50/60
WBB614124
$61.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 230 VAC 600 VAC 50/60
WBB614127
$61.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 120 VAC 600 VAC 50/60
WBB614126
$61.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 5 HP 7.5 HP 10 HP 20 HP 20 HP 35 575 VAC 600 VAC 50/60
WBB613852
$124.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 120 VAC 600 VAC 50/60
WBB614132
$87.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 230 VAC 600 VAC 50/60
WBB614133
$87.95
DIN Rail/Base 10 AWG 5000 Amp 1.25 HP 3 HP 5 HP 5 HP 10 HP 10 HP 32 460 VAC 600 VAC 50/60
WBB614134
$87.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 460 VAC 600 VAC 50/60
WBB614135
$61.95
DIN Rail/Base 10 AWG 5000 Amp 7.5 HP 15 HP 25 HP 30 HP 60 HP 60 HP 104 230 VAC 600 VAC 50/60
WBB613826
$239.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 120 VAC 600 VAC 50/60
WBB613592
$108.95
DIN Rail/Base 10 AWG 5000 Amp 2 HP 3 HP 7.5 HP 7.5 HP 15 HP 15 HP 35 230 VAC 600 VAC 50/60
WBB613593
$108.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 575 VAC 600 VAC 50/60
WBB614136
$61.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 24 VAC 600 VAC 50/60
WBB614137
$74.95
DIN Rail/Base 10 AWG 5000 Amp 1 HP 2 HP 5 HP 5 HP 7.5 HP 10 HP 24 120 VAC 600 VAC 50/60
WBB614138
$74.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 5 HP 10 HP 10 HP 25 HP 30 HP 50 120 VAC 600 VAC 50/60
WBB613477
$135.95
DIN Rail/Base 10 AWG 5000 Amp 3 HP 5 HP 10 HP 10 HP 25 HP 30 HP 50 24 VAC 600 VAC 50/60
WBB613476
$135.95
DIN Rail/Base 10 AWG 5000 Amp 7.5 HP 15 HP 25 HP 30 HP 60 HP 60 HP 104 575 VAC 600 VAC 50/60
WBB613858
$239.95
DIN Rail/Base 10 AWG 5000 Amp 7.5 HP 15 HP 25 HP 30 HP 60 HP 60 HP 104 460 VAC 600 VAC 50/60
WBB613857
$239.95
May We Suggest
Advance Controls 104283 Mounting Adapter For Contact Blocks
Advance Controls 104531 Mounting Nut For Contact Blocks
Advance Controls 130507 Auxiliary Contact, 1NO+1NC, Side Mount
Advance Controls 130510 Mechanical Interlock, Side Mount, C09-C28
Advance Controls 104283 Mounting Adapter For Contact Blocks
Advance Controls 104531 Mounting Nut For Contact Blocks
Advance Controls 130507 Auxiliary Contact, 1NO+1NC, Side Mount
Advance Controls 130510 Mechanical Interlock, Side Mount, C09-C28
Advance Controls 130511 Mechanical Interlock, 1NO/1NC, C09-C28
Advance Controls 130512 Mechanical Interlock, Side Mount, C32-C80
Advance Controls 135082 Auxiliary Contact, 1NO+1NC, Top Mount
Advance Controls 135083 Auxiliary Contact, 2NO, Top Mount
Advance Controls 130511 Mechanical Interlock, 1NO/1NC, C09-C28
Advance Controls 130512 Mechanical Interlock, Side Mount, C32-C80
Advance Controls 135082 Auxiliary Contact, 1NO+1NC, Top Mount
Advance Controls 135083 Auxiliary Contact, 2NO, Top Mount
Advance Controls 135084 Auxiliary Contact, 2NC, Top Mount
Advance Controls 135085 Auxiliary Contact, 4NC, Top Mount
Advance Controls 135086 Auxiliary Contact, 1NO+3NC, Top Mount
Advance Controls 135087 Auxiliary Contact, 4NO, Top Mount
Advance Controls 135084 Auxiliary Contact, 2NC, Top Mount
Advance Controls 135085 Auxiliary Contact, 4NC, Top Mount
Advance Controls 135086 Auxiliary Contact, 1NO+3NC, Top Mount
Advance Controls 135087 Auxiliary Contact, 4NO, Top Mount
Advance Controls 135088 Auxiliary Contact, 2NO+2NC, Top Mount
Advance Controls 135089 Auxiliary Contact, 3NO+1NC, Top Mount
Advance Controls 135088 Auxiliary Contact, 2NO+2NC, Top Mount
Advance Controls 135089 Auxiliary Contact, 3NO+1NC, Top Mount
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.