Packard® Definite Purpose Contactors

Packard® Definite Purpose Contactors

Packard® Definite Purpose Contactors Are Electrically Operated Switching Devices Used For Controlling Refrigeration, Air Conditioning, Resistance Heating And More.

Contactors are suitable for a wide range of low-cycle applications requiring switching of single-phase and three-phase loads. Coils include Class B insulation. Includes lug, spade terminals and covers. Available with 1, 2, 3 or 4 poles and up to 120 resistive amps. Compatible with Hartland Controls HCCY3XQ06CJ303. UL and CSA approved.


POLES
  • POLES
PART NUMBER
  • PART NUMBER
F/L INDUCTIVE
  • F/L INDUCTIVE
LOCKED ROTOR
  • LOCKED ROTOR
RESISTIVE
  • RESISTIVE
VOLTS
  • VOLTS
COMPARE AMPS
POLES PART NUMBER F/L INDUCTIVE LOCKED ROTOR RESISTIVE VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.50.28:24