Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bookcases & Displays


(1,995 Items)
Sub Category
Literature Organizers (574)
Remove
Durham® Horizontal Opening Literature Racks
Remove
Narrow Your Results By:
Color Finish
Blue (9)
Black (5)
Tan (3)
Oak (1)
Height Inches
1-3/16 (1)
10-13/16 (5)
14-1/4 (1)
17-3/4 (1)
29-3/8 (2)
  More...
Depth Inches
11-11/16 (2)
11-5/8 (13)
12 (1)
12-1/8 (2)
Width Inches
33-13/16 (2)
33-3/4 (14)
33-7/8 (2)
Our Price
Under $28.00 (2)
$53.00 - $54.00 (1)
$60.00 - $61.00 (5)
$78.00 - $79.00 (1)
$105.00 - $106.00 (1)
$203.00 - $204.00 (2)
$211.00 - $212.00 (2)
Over $300.00 (4)





Durham® Horizontal Opening Literature Racks
Durham® Horizontal Opening Literature Racks Horizontal Opening Literature Racks Can Be Used On Desktops and Countertops or Stacked From the Floor.

Literature racks provides sturdy convenient storage for papers up to 11” x 11-5/8”. Each opening is 3”H and can be easily labeled on ½” high front turns. These racks can accommodate file folders without bending the tabs. Made with prime cold rolled steel. Sections are easy to combine with pre-punched holes and included fasteners. Laminated Wood Tops add an attractive finishing touch and easily attach using provided stick tape. Bases bolt on easily to racks using provided fasteners. Four colors available. Sold in package quantities.

Durham® Horizontal Opening Literature Racks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION W" D" H" COLOR PACKAGE QTY. IMAGE MODEL QTY PRICE
9 Opening Horizontal Literature Rack33-3/411-5/810-13/16Blue1
WBB170185$60.95
9 Opening Horizontal Literature Rack33-3/411-5/810-13/16Black1
WBB170184$60.95
9 Opening Horizontal Literature Rack33-3/411-5/810-13/16Tan1
WBB170187$60.95
12 Opening Horizontal Literature Rack33-3/411-5/814-1/4Blue1
WBB170188$78.95
15 Opening Horizontal Literature Rack33-3/411-5/817-3/4Blue1
WBB170207$105.95
21 Opening Horizontal Literature Rack33-13/1611-11/1629-3/8Tan4
WBB169934$211.95
30 Opening Horizontal Literature Rack33-3/411-5/835-1/2Blue2
WBB169919$203.95
45 Opening Horizontal Literature Rack33-3/411-5/853-1/4Blue3
WBB169922$300.95
45 Opening Horizontal Literature Rack33-3/411-5/853-1/4Black3
WBB169921$300.95

Add Items To Cart

 May We Suggest
Laminated Wooden Top for All Horizontal Literature Racks Optional Horizontal Literature Rack Base - Black Optional Horizontal Literature Rack Base - Blue  
Laminated Wooden Top for All Horizontal Literature Racks Optional Horizontal Literature Rack Base - Black Optional Horizontal Literature Rack Base - Blue  
Laminated Wooden Top for All Horizontal Literature Racks Optional Horizontal Literature Rack Base - Black Optional Horizontal Literature Rack Base - Blue  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(54)