Reveal™ Literature Display Racks Are Ideal For Hotels, Waiting Rooms, Travel Agencies And More.
Reveal™ Literature Display Racks are made using clear plastic for full viewing of contents. Thermoformed one-piece build ensures lasting durability. Wall Mount Literature Display Racks come complete with all hardware needed for hanging. Wire partition hangers fit all. Available for Business Cards, Booklets, Pamphlets and Magazines. Booklet compartment size is: 6 1/2"W x 1 3/4"D x 9 1/8"H. Magazine compartment size is: 9 1/4"W x 1 3/4"D x 11 1/4"H Tabletop Literature Display Racks sit on tabletops or desktops, and feature a tiered build to ensure a minimal amount of table space is used. Tabletop racks are available for pamphlets or magazines. Rotating Literature Display Racks spin 360° to allow easy viewing of all displayed literature. Available for pamphlets or magazines.
Clear Front Literature Display Racks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.