Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Drinking Fountains - Outdoor (159)
Remove
Concrete Outdoor Pedestal Mount Drinking Fountains
Remove
Narrow Your Results By:
Number of Stations
1 (24)
2 (13)
3 (2)
ADA Certified
No (10)
Yes (29)
Freeze/Frost Resistant
No (26)
Yes (9)
Yes (Sanitary) (4)
Brand
Acorn Aqua (10)
Bohlmann (17)
Elkay (7)
Halsey Taylor (4)
Haws (3)
Our Price
Under $600.00 (5)
$796.00 - $913.00 (5)
$932.00 - $1,500.00 (9)
$1,500.00 - $2,000.00 (7)
$2,000.00 - $2,500.00 (8)
$2,500.00 - $3,500.00 (3)
$3,500.00 - $4,500.00 (3)
Over $5,500.00 (1)





Concrete Outdoor Pedestal Mount Drinking Fountains
Concrete Outdoor Pedestal Mount Drinking Fountains Outdoor Stone Pedestal Drinking Fountains Are Used Around The World!

Concrete outdoor drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance that’s great for outdoor applications. Outdoor drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete drinking fountains are easy-to-clean and have beveled edges and corners for safety. ADA Accessible Drinking Fountains without barriers are available. Dual Drinking Fountain includes a side faucet to accept up to 2 users at once. Freeze Resistant Drinking Fountains feature a resistant valve system designed for ground installation 18” below the frost line. Includes 60” of access tubing. Freeze resistant fountains prevent frost or frozen water in colder climates. Optional Hose Bib Kit and Self Closing Faucet are available for these Pedestal Drinking Fountains.


Concrete Outdoor Pedestal Mount Drinking Fountains
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
Clear Filters
DIMENSIONS MANUFACTURERS
STATIONS ADA FREEZE RESISTANT W" D" H" COLOR PART # BRAND IMAGE MODEL QTY PRICE
1NoNo15-1/211-1/238-1/2GrayDF-38Bohlmann
WB240837GY$599.00
1NoNo15-1/211-1/238-1/2TanDF-38-TANBohlmann
WB240837TN$599.00
1NoNo15-1/211-1/238-1/2RedDF-38Bohlmann
WB240837RD$599.00
1NoNo15-1/211-1/235-1/4Multi4591Halsey Taylor
WBB442655$796.00
1NoNo171435-1/4MultiLK4591Elkay
WBB384081$911.00
1YesNo15-1/411-1/238-1/2TanDFBF-36Bohlmann
WB240838TN$912.00
1YesNo15-1/411-1/238-1/2RedDFBF-36Bohlmann
WB240838RD$912.00
1YesNo15-1/411-1/238-1/2GrayDFBF-36Bohlmann
WB240838GY$912.00
1NoNo141441-3/8TanA7D1800SAcorn Aqua
WBB522888$932.00
1NoNo141441-3/8BrownA7D1900SAcorn Aqua
WBB522890$932.00
1NoNo141441-3/8TanA7E1800SAcorn Aqua
WBB522892$1,054.00
1NoNo141441-3/8BrownA7E1900SAcorn Aqua
WBB522894$1,054.00
1YesNo133133-1/8BrownABE1900SAcorn Aqua
WBB522984$1,305.00
1YesNo133133-1/8TanABE1800SAcorn Aqua
WBB522896$1,305.00
1YesYes15-1/411-1/238-1/2TanDFBF-36-FRBohlmann
WB240840TN$1,507.00
1YesYes15-1/411-1/238-1/2RedDFBF-36-FRBohlmann
WB240840RD$1,507.00
1YesYes15-1/411-1/238-1/2GrayDFBF-36-FRBohlmann
WB240840GY$1,507.00
1NoNo121243Tan3060Haws
WBB231272$1,590.00
1YesNo12-3/429-5/836MultiLK4590Elkay
WBB384212$1,769.00
1YesNo132738Tan3177Haws
WBB210728$2,123.00
1YesYes (Sanitary)1429-5/836Evergreen4590 STONE FR FTNHalsey Taylor
WBB442625$2,365.00
1YesYes12-3/429-5/836MultiLK4590FRElkay
WBB384214$2,619.00
1YesYes (Sanitary)12-3/429-5/836MultiLK4590SFRElkay
WBB383993 *$3,813.00
2YesNo131240GrayDF-DualBohlmann
WB240839GY$1,133.00
2YesNo131240TanDF-DualBohlmann
WB240839TN$1,133.00
2YesNo131240RedDF-DualBohlmann
WB240839RD$1,133.00
2YesNo321433-1/8BrownABE2900SAcorn Aqua
WBB522988$1,536.00
2YesNo321433-1/8TanABE2800SAcorn Aqua
WBB522986$1,536.00
2YesYes131240GrayDF-Dual-FRBohlmann
WB240841GY$2,022.00
2YesYes131240TanDF-Dual-FRBohlmann
WB240841TN$2,022.00
2YesYes131240RedDF-Dual-FRBohlmann
WB240841RD$2,022.00
2YesNo153343Tan3150Haws
WBB231273$3,079.00
2YesNo123136MultiLK4595Elkay
WBB384014$3,112.00
2YesYes123140EvergreenBI-LEVEL STONE(GRAY) FR FTNHalsey Taylor
WBB442663 *$4,054.00
2YesYes123136MultiLK4595FRElkay
WBB384015 *$4,489.00
2YesYes (Sanitary)123136MultiLK4595SFRElkay
WBB384016 *$5,606.00
3YesNo491341/3/8BrownABE3900SAcorn Aqua
WBB522992$2,050.00
3YesNo491341/3/8TanABE3800SAcorn Aqua
WBB522990$2,050.00

Add Items To Cart

 May We Suggest
Hose Bib Kit Self Closing Faucet    
Hose Bib Kit Self Closing Faucet    
Hose bib includes a hand screw knob for flow adjustment and closure. Threaded ends allow easy installation and accept garden hose connection. Self closing faucet automatically snaps back to the closed position when not in use. Attractive chrome finish. Features a hand screw knob for manual flow. Threaded end allows easy installation.    
Qty: 
Add to Cart
Qty: 
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
(82)