Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Drinking Fountains - Outdoor (159)
Remove
Concrete Wall Mount Drinking Fountains
Remove
Narrow Your Results By:
Number of Stations
1 (17)
2 (1)
ADA Certified
No (7)
Yes (11)
Freeze/Frost Resistant
Yes (9)
No (8)
Brand
Acorn Aqua (1)
Bohlmann (12)
Elkay (2)
Halsey Taylor (3)
Our Price
Under $390.00 (3)
$397.00 - $398.00 (3)
$763.00 - $764.00 (3)
$771.00 - $772.00 (3)
$919.00 - $927.00 (2)
$1,025.00 - $1,285.00 (2)
$1,418.00 - $1,419.00 (1)
Over $1,571.00 (1)





Concrete Wall Mount Drinking Fountains
Concrete Wall Mount Drinking Fountains Wall Mount Drinking Fountains Are Popular For Use Indoors And Outdoors!

Concrete drinking fountains provide clean drinking water for any environment. Wall mount water fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance that’s great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety. ADA Accessible Drinking Fountains without barriers are available. Freeze Resistant Drinking Fountains prevent frost or frozen water in colder climates. Features a freeze resistant valve system that installs behind a non-freezing wall for housing the water connection from the stop to the strainer.


Concrete Wall Mount Drinking Fountains
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
FREEZE DIMENSIONS COLOR MANUFACTURERS
ADA PROTECTION W" D" H" FINISH PART # BRAND IMAGE MODEL QTY PRICE
NoNo13129-7/8TanDFWM-12-TANBohlmann
WB240844TN$389.95
NoNo13129-7/8GrayDFWM-12-GRAYBohlmann
WB240844GY$389.95
NoNo13129-7/8RedDFWM-12-REDBohlmann
WB240844RD$389.95
NoYes13129-7/8GrayDFWM-12-FR-GRAYBohlmann
WB240846GY$763.00
NoYes13129-7/8RedDFWM-12-FR-REDBohlmann
WB240846RD$763.00
NoYes13129-7/8TanDFWM-12-FR-TANBohlmann
WB240846TN$763.00
NoYes13119Evergreen4592 STONE FR FTNHalsey Taylor
WBB442626$1,284.00
YesNo13199-7/8TanDFWM-19-TANBohlmann
WB240845TN$397.95
YesNo13199-7/8GrayDFWM-19-GRAYBohlmann
WB240845GY$397.95
YesNo13199-7/8RedDFWM-19-REDBohlmann
WB240845RD$397.95
YesYes13199-7/8RedDFWM-19-FR-REDBohlmann
WB240847RD$771.00
YesYes13199-7/8TanDFWM-19-FR-TANBohlmann
WB240847TN$771.00
YesYes13199-7/8GrayDFWM-19-FR-GRAYBohlmann
WB240847GY$771.00
Yes2113Green EnviroglazeA1C2500S-BP6Acorn Aqua
WBB522915$919.00
YesNo13199Evergreen4593 STONE FTNHalsey Taylor
WBB442689$926.00
YesNo12-7/8199MultiLK4593Elkay
WBB384143$1,025.00
YesYes13199Evergreen4593 STONE FR FTNHalsey Taylor
WBB442627$1,418.00
YesYes12-7/8199MultiLK4593FRElkay
WBB384140$1,571.00
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
(80)