Low Profile Single Station Wall Mounted Drinking Fountains
Low Profile Single Station Drinking Fountains Are Ideal For Multiple Locations Where Space Is A Concern.
Choose From White or Stainless Steel Finishes available in a variety of gauges. All units are single stations allowing one person to utilize the station at a time. Fountains can be activated by front push button or a push button bubbler. Meets Federal Regulations for the disabled including the ADA and Child ADA when properly installed. Meets ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Compliant to California Health and Safety Code 116875 (AB 1953-2006) as evaluated by CSA International.
Low Profile Single Station Wall Mounted Drinking Fountains Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items