Airmaster Low Pressure All Purpose Wall Fans

Airmaster Low Pressure All Purpose Wall Fans

Airmaster Low Pressure All Purpose Wall Fans Are Used For Industrial Kitchens, Warehouses, Laboratories And More.

Airmaster Low Pressure All Purpose Wall Fans are high-efficiency commercial duty fans with low operating costs. Fans are made with a totally enclosed sleeve bearing motor to ensure protection from debris and dust for lasting maintenance-free operation. Non-overloading propeller and built-in rear guard. Fans are available in sizes ranging from 10" up to 18".


* FREE Shipping on these items

FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CFM HIGH
  • CFM HIGH
HP
  • HP
RPM
  • RPM
COMPARE
BRAND FAN DIAMETER INCHES CFM HIGH HP RPM VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:46