Panel Fans Belt and Direct Drive

Panel Fans Belt and Direct Drive

Panel Fans Are Used For Ventilating Power Plants, Parking Garages And Warehouses.

These fans are constructed with a heavy duty welded steel frame and panel for long lasting durability. Factory set adjustable pitch blades and spark resistant cast aluminum airfoil axial impeller provide aerodynamically efficient performance. This powerful fan is available in diameters from 24" through 60", with capacities ranging to 44,600 CFM. Totally enclosed, fan-cooled industrial duty motor. V-Belt drives for low speed operation. Air dried enamel finish. 1 Year Limited Warranty.


DIAMETER"
  • DIAMETER"
DRIVE TYPE
  • DRIVE TYPE
HP
  • HP
HIGH
  • HIGH
LOW
  • LOW
RPM
  • RPM
COMPARE CFM
BRAND DIAMETER" DRIVE TYPE HP HIGH LOW RPM VOLTS PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.211.135:23