Commercial Duty Belt Drive Wall Exhaust Fans

Commercial Duty Belt Drive Wall Exhaust Fans

These Exhaust Fans Are Used For Light Duty Exhaust Applications.

Exhaust fans feature totally enclosed ball bearing, permanently lubricated motors that provide continuous duty. Made with 16 gauge steel venturi housing reinforced with tubular steel bracing. Belt driven motor powers 4-blade steel propeller. Features 2 ball bearing pillow block re-lubricatable bearings. Totally enclosed motor. Available in single or three phase designs. Industrial gray enamel finish. All welded construction.
1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
COMPARE
BRAND FAN DIAMETER INCHES HP CFM HIGH VOLTAGE PHASE RPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:27