Air-Flo Guard-Mount Exhaust Fans

Air-Flo Guard-Mount Exhaust Fans

Air-Flo Guard-Mount Exhaust Fans Are Designed For Low-Pressure Exhausting And Cooling For Commercial and Industrial Applications.

Air-Flo Guard-Mount Exhaust Fans are made out of steel for long lasting durability. Steel wire guards are polyester powder coated charcoal grey for additional structural integrity. 115 volt, 1 phase, 60 Hz totally enclosed, single speed motors provide reliability. Motors are thermally protected for safety. Fan diameters range from 7" to 24". Horsepowers range from 1/25 to 1/3. CFMs range from 230 to 3840. Four mounting loops provide easy installation. Fans are OSHA compliant, UL listed and C-UL listed. Other specifications vary per model.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HORSEPOWER
  • HORSEPOWER
CFM HIGH
  • CFM HIGH
COMPARE
FAN DIAMETER INCHES HORSEPOWER CFM HIGH DRIVE TYPE VOLTAGE PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.168.206:68