Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Roof Ventilators (235)
Remove
Direct Drive Centrifugal Downblast Exhaust Fans
Remove
Narrow Your Results By:
Availability
Ships same day (1)
CFM High
1250 (1)
1326 (1)
2253 (1)
2778 (1)
507 (1)
  More...
Horsepower
1/2 (1)
1/3 (1)
1/4 (1)
1/6 (1)
3/4 (1)
  More...
Fan Diameter Inches
12 (2)
11 (1)
13 (1)
15 (1)
8 (1)
Our Price
Under $354.00 (1)
$434.00 - $435.00 (1)
$530.00 - $531.00 (1)
$557.00 - $558.00 (1)
$621.00 - $622.00 (1)
Over $768.00 (1)





Direct Drive Centrifugal Downblast Exhaust Fans
Direct Drive Centrifugal Downblast Exhaust Fans Centrifugal Downblast Fans Are Ideal For Mounting On Walls Or Roofs.

These fans feature backward inclined, non-overloading centrifugal wheels. Spun aluminum housing for weather resistant durability. Blades and inlets are fabricated from aluminum. Wire conduit provides protected channel for electrical connections. Variable speed control. 110°F max temperature rating. Direct drive capacities up to 2,778 CFM. Backward inclined, non-overloading wheels. Includes birdscreen, totally enclosed, permanently lubricated, ball bearing motor and a disconnect switch. 115V Single Phase. 1 Year Limited Warranty.


Direct Drive Centrifugal Downblast Exhaust Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FAN DIAMETER" HP CFM RPM IMAGE MODEL QTY PRICE
81/35071500
WBB177917$353.95
111/67781425
WBB177918$434.95
123/812501600
WBB177921$557.00
121/413261600
WBB177920$530.00
131/222531450
WBB177922$621.00
153/427781350
WBB177924$768.00
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
(76)