

 |
Browse File Cabinets (1,063 Items) |
|
 |
Virco® 54VF154D Steel Vertical File Cabinet, Black |
| |
|
 |
|
 |
|
 |
|
|
|
Virco® 54VF154D Steel Vertical File Cabinet, Black
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB168745
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-5 |
$492.95 ea. |
| 6+ |
$463.95 ea. |
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Virco® 54VF154D Steel Vertical File
With a three-piece slide suspension for maximum drawer extension and steel ball bearings for smooth, quiet drawer performance, this vertical file delivers outstanding service. Extended-height drawer sides easily handle hanging folders; in addition, drawers are galvanized to help prevent rust. A standard coreremovable lock allows optional keyalike convenience for multiple vertical files. This vertical file also features heavy-duty steel construction with aluminum handles and label holders. Meets ANSI/BIFMA standards.
|
| Product Specifications |
| WIDTH INCHES |
18 |
| DEPTH INCHES |
26-1/2 |
| HEIGHT INCHES |
52 |
| COLOR FINISH |
Black |
| BRAND |
Virco® |
| MANUFACTURERS PART NUMBER |
54VF154D |
| WEIGHT LBS |
97 |
| PACKAGE QUANTITY |
1 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|