Snap Clamp ABS Fittings

Snap Clamp ABS Fittings

Furniture Grade ABS Snap Clamp Fittings Are Used For Fastening Greenhouse Plastic, Bird Netting Or Shade Cloth To PVC Frames.

Furniture Grade ABS Snap Clamp Fittings are stronger and more UV resistant than standard plumbing PVC material. Easily snap over PVC pipe about one foot apart. Additional clamps may be used for windy or more adverse weather conditions. White or Green snap clamps are available in 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameters. 4 inch lengths. 3 inch lengths are also available for 1/2 inch diameter clamps.


DIA. "
  • DIA. "
COLOR
  • COLOR
COMPARE
DIA. " LENGTH " PKG. QTY. COLOR ITEM DESCRIPTION IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.126.144:44